Foil Roll, Aluminum, Heavy Duty, 500 ft, 18"

REYNOLDS| Zoro #: G0355801| Mfr #: 624

$43.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0355801 Mfr #: 624
Standards: FDA APPROVEDMaterial: Aluminum
Item: Foil RollWidth: 18"
Type: Heavy DutyRoll Length: 500 ft.
Country of Origin (subject to change): United States

Product Description

Foil Roll, Heavy Duty, Material Aluminum, Roll Length 500 ft., Width 18 In., Standards FDA Approved

Product Reviews

Save 15%. Sign up for Z-mail.