JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Foil Sheet, Aluminum, Standard, 9", PK3000

REYNOLDS| Zoro #: G0545763| Mfr #: 711

$90.76 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0545763 Mfr #: 711
Item: Foil SheetWidth: 9"
Material: AluminumType: Standard
Standards: FDA APPROVEDSheet Size: 9" x 10-3/4"
Country of Origin (subject to change): United States

Product Description

Foil Sheet, Standard, Material Aluminum, Width 9 In., Sheet Size 9 In. x 10-3/4 In., Standards FDA Approved, Package Quantity 3000

Product Reviews

Save 15%. Sign up for Z-mail.