Film Wrap, Plastic, Standard, 1000 ft., 12"

REYNOLDS| Zoro #: G2045093| Mfr #: 900

$28.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2045093 Mfr #: 900
Standards: FDA APPROVEDMaterial: PLASTIC
Roll Length: 1000 ft.Item: Film Wrap
Type: StandardWidth: 12"
Country of Origin (subject to change): United States

Product Description

Film Wrap, Standard, Material Plastic, Roll Length 1000 ft., Width 12 In., Standards FDA Approved

Product Reviews

Save 15%. Sign up for Z-mail.