Reznor
Motor, 1/40 HP, 1050 rpm, 115V, 42Y
- Zoro #: G0351972
- Mfr #: 45331
Hover or click to zoom Tap to zoom
Key Features
- Item: Motor, 1/40 HP, 1050 rpm, 115V, 42Y
- Fits Brand: Reznor
- Product Type: Motor, 1/40 HP, 1050 rpm, 115V, 42Y
$376.25
Subtotal: $376.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Reznor #45331 Specifications
- Zoro #: G0351972
- Mfr #: 45331
- Item: Motor, 1/40 HP, 1050 rpm, 115V, 42Y
- Fits Brand: Reznor
- Product Type: Motor, 1/40 HP, 1050 rpm, 115V, 42Y
- Country of Origin (subject to change): United States
Description
Motor, 1/40 HP, 1050 rpm, 115V, 42Y, Fits Brand Reznor
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Reznor #45331
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- REZNOR 63003 Orifice Plug 1.20 63003
- REZNOR 1012961 Venter Motor 4Mfc 1012961
- REZNOR Pressure Switch, - 0.55" WC 196362
- REZNOR 163893 460V Venter With 163893
- REZNOR MAIN BURNER ORIFICE 40415
- REZNOR 32517 Cdu Thwl 1/2 X 16-1/4 32517
- REZNOR Manifold 95437
- REZNOR Mfd Capacitor 4 195641
- REZNOR Blower Motor 1360
- TSURUMI Impeller Shim 801-037
- ASSENMACHER SPECIALTY TOOLS PARTS KIT 6MM AH60
- Reznor Furnace and Heater Parts