Reznor
SPST Pressure Switch. 47" Wc
- Zoro #: G7503157
- Mfr #: 195316
Key Features
- Item: Spst Pressure Switch .47"Wc
$103.91
Subtotal: $103.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- REZNOR Ventor Assembly with O - Shroud 63169
- REZNOR 204327 Pressure Switch 204327
- REZNOR Transformer, 120V 101332
- REZNOR Inducer Assembly 164542
- REZNOR 151755 Inlet Guard Assy Sft (R) 151755
- REZNOR Spark Pilot 126060
- REZNOR Fan 36Deg 1/2" Cw 4Bld 16" Dia. 45946
- REZNOR 211791 Grill Assy Cc6 Idf75-125 211791
- REZNOR Louvers Spring 195046
- TRANE Com08809 Compressor; Scroll, COM08809
- MARATHON 25 Hp Variable Speed Motor, 3 Phase, 1800 Rpm, Y567 Y567
- Reznor Furnace and Heater Parts