Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Food Service & Restaurant Supplies
/
Food Storage
/
Plastic Wrap
/
Rfp 914SC PVC Food Wrap Film Roll In Easy Glide Cutter Box; 18 in. x 2000 ft.; Clear
Shop All Plastic Wrap
Shop Alternate Products
This Product is Discontinued
Rfp
Rfp 914SC PVC Food Wrap Film Roll In Easy Glide Cutter Box; 18 in. x 2000 ft.; Clear (Discontinued)
Mfr #
914SC
Zoro #
G803721482
Free Shipping & Returns
This Product is Discontinued
Shop for all Plastic Wrap
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: Rfp 914SC PVC Food Wrap Film Roll In Easy Glide Cutter Box; 18 in. x 2000 ft.; Clear
$110.05
Product Information
Brand
Rfp
MFR #
914SC
Zoro #
G803721482
Country of Origin
United States
Category
Plastic Wrap
Description
Features
Useful for covering, storing and wrapping.
Easy-to-use slide cutter mounted on sturdy insert.
Absorbs excess grease and oil while acting as a sanitary barrier for foods.
Film clings to slider without bunching up.
Size - 18 in. x 2000 ft.
Color - Clear.
Restrictions
WARNING: Cancer and Reproductive Harm For more information go to
www.P65Warnings.ca.gov
From the Manufacturer
Reviews
Explore More Products
Rfp Plastic Wrap