- Home
- /
- Plumbing
- /
- Water Heaters
- /
- Electric Water Heaters
- /
- 85 gal., Commercial Electric Water Heater, 208 VAC, 1 or 3 Phase
Shop Alternate Products
This Product is Discontinued
Rheem
85 gal., Commercial Electric Water Heater, 208 VAC, 1 or 3 Phase (Discontinued)
Mfr # ES85-9-G
Zoro # G6042570
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Commercial / Residential Commercial
- Water Heater Design Whole House
- Tank Capacity - Plumbing 85.0 gal
- Voltage - Water Heaters 208
- Phase - Water Heaters 1/3
Customers Also Purchased
- Brand Rheem
-
MFR #
ES85-9-G
-
Zoro #
G6042570
- UPC # 020352405346
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 57 11/16 in |
Jacket Dia. | 28 1/4 in |
Overall Length | 57 11/16 in |
Height to Hot Side Connection | 57 11/16 in |
Height to Cold Side Connection | 4 3/4 in |
Height to T and P Opening | 49 1/2 in |
Overall Width | 28.3 in |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Height to Top of Heater | 57.69" |
Height to Top of Vent Connection | 57.69" |
Overall Height | 57.7 in |
Height to Cold Inlet | 4.8 in |
Overall H x Dia. | 57.7 in |
Overall Depth | 34 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 3 yr Limited Tank |
Height to Hot Outlet | 57.7 in |
Hot Outlet Size | 1 1/2 in |
Cold Inlet Size | 1 1/2 in |
Height to T and P Valve | 49.5 in |
Details
Item - Water Heaters | Electric Water Heater |
Commercial / Residential | Commercial |
Water Heater Design | Whole House |
Tank Capacity - Plumbing | 85.0 gal |
Voltage - Water Heaters | 208 |
Phase - Water Heaters | 1/3 |
Total Watts | 9,000 W |
Temp. Range | 120 Degrees to 180 Degrees F |
Compliance | UL |
Item | Electric Water Heater |
Number of Elements | 3 |
Connection Location | Side |
Vent Type | Standard |
Tank Capacity | 85 gal |
Residential / Commercial | Commercial |
Fuel Type | Electric |
Water Connection | 1-1/2 in NPT |
Phase | Single, Three |
Max. Pressure | 150 psi |
Features | Corrosion Resistance, Easy Installation, Temperature and Pressure Relief Valve, Thick Foam Insulation for Minimal Standby Heat Loss |
Uniform Energy Factor | 0.98 |
Recovery @ 90 F Rise | 40.4 gph |
Recovery @ 100 F Rise | 36 gph |
Standards | AHRI Compliant, ASME, CSA Certified, LWH, UL EPH Listed, UL Listed |
Amps AC | 25 A |
Voltage | 208V |
Includes | Brass Drain Valve, Factory-Installed T&P Valve |
Energy Factor | 0.98 |
Tank Lining Material | Vitreous Glass |
Cold Inlet Type | NPT |
Automatic Thermostat | Yes |
Tank Insulation Material | Polyurethane |
Thermostat Mounting | Surface |
Operating Voltage | 208V AC |
Maximum Water Pressure | 150 psi |
Element Material | Stainless Steel |
Maximum Delivered Temperature | 190 Degrees F |
Equivalent BtuH | 30,709 BtuH |
Current | 43 A |
Minimum Delivered Temperature | 90 Degrees F |
Hot Outlet Type | NPT |
Market | Commercial |
Recovery Rate @ Rise | 27 gph @ 140 Degrees F, 29 gph @ 130 Degrees F, 31 gph @ 120 Degrees F, 34 gph @ 110 Degrees F, 37 gph @ 100 Degrees F, 41 gph @ 90 Degrees F, 47 gph @ 80 Degrees F, 53 gph @ 70 Degrees F, 62 gph @ 60 Degrees F, 74 gph @ 50 Degrees F |
Maximum Recovery Flow Rate | 93 gph @ 40 Degrees F |
Power Consumption | 9,000 W |
Included Valve Type | T & P Relief |
Water Connection Location | Side, Top |
Included Valves | Temperature and Pressure Relief |
Thermal Efficiency | 98 % |
Description
Electric Water Heater, Operating Voltage 208V AC, Phase Single, Three, Equivalent BtuH 30,709 BtuH, Maximum Recovery Flow Rate 93 gph @ 40 Degrees F, Overall Height 57.7 in, Power Consumption 9,000 W, Tank Capacity 85 gal, Market Commercial, Number of Elements 3, Automatic Thermostat Yes, Cold Inlet Size 1 1/2 in, Cold Inlet Type NPT, Current 43 A, Element Material Stainless Steel, Energy Factor 0.98
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov