Thermostat/Burner Assembly Retrofit Kit, For Use With 6FGV4
- Zoro #: G4375594
- Mfr #: SP20170B
$280.54
- Item: Thermostat/Burner Assembly Retrofit Kit
- Material of Construction: Metal
- Type: Natural Gas
-
-
This item ships free.
- Shipping & Returns
Free Shipping on Orders Over $50
Shipping shouldn’t be complicated. That’s why you won’t be charged for standard ground shipping on orders over $50—no picking charges, packing charges, or handling fees. Certain restrictions apply.
No-Hassle Returns
If you are not satisfied for any reason products may be returned within 30 days of shipment for a full credit or exchange. Certain restrictions apply.
If you have any questions please call our customer service department at 855‑BUY-ZORO (855-289-9676).
- and get 15% off your first order
Rheem #SP20170B Specifications
|
|
Item: Thermostat/Burner Assembly Retrofit Kit | Material of Construction: Metal |
Type: Natural Gas | Package Quantity: 1 |
For Use With: 6FGV4 | Country of Origin (subject to change): Mexico |
Description
For plumbing repairs that will stand the test of time, plumbers know how important it is to have reliable pipes, valves, fixtures and other plumbing parts. Here is some additional information about Rheem Thermostat/Burner Assembly Retrofit Kit. Type: Natural Gas.
Restrictions and Compliance
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption). |