Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

208/240VAC Electric Tankless Water Heater 5500W, Commercial/Residential

  • Zoro #: G8038777
  • Mfr #: RTEX-06

$171.00

  • Temp. Rise @ 6.0 GPM: Limited to Thermostatic Setting
  • Min. Flow Activation: 0.30 gpm
  • Height to Top of Vent Connection: 5.88"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Rheem #RTEX-06 Specifications

  • Zoro #: G8038777
  • Mfr #: RTEX-06
Temp. Rise @ 6.0 GPM: Limited to Thermostatic Setting Min. Flow Activation: 0.30 gpm
Height to Top of Vent Connection: 5.88" Water Heater Design: Point-of-Use
Fuel Type: Electric Vent Type: Tankless Electric
Item: Electric Tankless Water Heater Amps - Water Heaters: 29
Height: 5-7/8" Voltage: 208/240 VAC
Pressure Range: 25 to 150 psi Temp. Range: 59 Degrees to 140 Degrees F
Residential / Commercial: Commercial/Residential Standards: UL 499, CSA
Tank Capacity: 5.5 gal. Depth: 2-3/4"
Commercial / Residential: Commercial/Residential Water Heater Application: Undersink
Max. Flow Rate: 1 gpm Phase: single
Watts - Water Heaters: 5500 Width: 10-7/8"
Water Connection: 1/2" NPT Mounting: Wall
Voltage - Water Heaters: 208/240 Amps AC: 29
Temp. Range - Water Heaters: 59 Degrees to 140 Degrees F Features: Endless Hot Water, Replaceable Heating Element, Digital Temperature Display
Watts: 5500 Wire Size: 10 AWG
Default Temperature: 120 Degrees F Item - Water Heaters: Electric Tankless Water Heater
Phase - Water Heaters: 1 Elements: Lead-Free Replaceable Cartridge Insert
Temp. Rise @ 0.5 GPM: 75 Degrees F Height to Top of Heater: 5.88"
Country of Origin (subject to change): China

Description

Water passes through a pipe in the electric tankless water heater and into the unit, where it is heated and sent along another pipe. Take a look at the features for Rheem Electric Tankless Water Heater. Voltage: 208/240VAC, Phase: 1, Watts: 5500.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Rheem #RTEX-06