Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

50 gal., Residential Electric Water Heater, 240 VAC, 1 Phase

  • Zoro #: G4849461
  • Mfr #: PROPE50 T2 RH95 EC2
$1,701.69
  • Energy Factor: 0.95
  • Height to Cold Side Connection: 61 5/8 in
  • Fuel Type: Electric
See full product details
This item ships free.

Rheem #PROPE50 T2 RH95 EC2 Specifications

  • Zoro #: G4849461
  • Mfr #: PROPE50 T2 RH95 EC2
Energy Factor: 0.95 Height to Cold Side Connection: 61 5/8 in
Fuel Type: Electric Height to Top of Heater: 58.63"
Height to Hot Side Connection: 61 5/8 in Voltage: 240 VAC
Tank Capacity - Plumbing: 50.0 gal Features: High Performance and Lower Operating Cost; Over Temperature Protector Cuts Off Power During Excess Temperature Situations; Wi-Fi Compatible with ECO Net Accessory; Premium Grade Anode Rod Provides Long-Lasting Tank Protection
Manufacturers Warranty Length: 12 yr Limited Tank and Parts Overall Height - Water Heaters: 58 5/8 in
Total Watts: 5,500 W System of Measurement: Inch
Height to Top of Vent Connection: 61.63" Tank Capacity: 50 gal.
Vent Type: Standard Includes: T and P Valve
Item: Electric Water Heater Item - Water Heaters: Electric Water Heater
Height to T and P Opening: 61 5/8 in Overall Length: 20 1/4 in
Jacket Dia.: 20 1/4 in Industry Type: Residential
Recovery @ 100 F Rise: 112 gph Uniform Energy Factor: 0.93
Connection Type: NPT Overall Width: 20 1/4 in
Compliance: ANSI, ASHRAE Standard 90, NAECA Height (In.): 58-5/8
Overall Height: 61-5/8" Amps AC: 57.8 A
Recovery @ 90 F Rise: 25.0 gph Water Connection: 3/4 in NPT
Phase - Water Heaters: 1 Max. Pressure: 150 psi
Commercial / Residential: Residential Connection Size: 3/4"
Standards: AHRI, UL Water Heater Design: Whole House
Number of Elements: 2 Connection Location: Top
Residential / Commercial: Residential Temp. Range: 110 Degrees to 150 Degrees F
Voltage - Water Heaters: 240 Phase: 1
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Electric Water Heater, Residential, Water Heater Design Whole House, Tank Capacity - Plumbing 50.0 gal, Voltage - Water Heaters 240, Phase - Water Heaters 1, 5,500 W Total Watts, Overall Height - Water Heaters 58 5/8 in, Jacket Dia. 20 1/4 in, Overall Length 20 1/4 in, Overall Width 20 1/4 in, Recovery @ 90 F Rise 25.0 gph, Recovery @ 100 F Rise 112 gph, Height to T and P Opening 61 5/8 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Rheem #PROPE50 T2 RH95 EC2