Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

75 gal., Commercial Electric Water Heater, 240 VAC, 1 Phase

  • Zoro #: G4849507
  • Mfr #: MHD75
No Product Image Available
$1,429.99
  • Voltage - Water Heaters: 240
  • Overall Length: 28 1/2 in
  • Fuel Type: Electric
See full product details
This item ships free.

Rheem #MHD75 Specifications

  • Zoro #: G4849507
  • Mfr #: MHD75
Voltage - Water Heaters: 240 Overall Length: 28 1/2 in
Fuel Type: Electric Manufacturers Warranty Length: Lifetime Limited Tank, 6 yr Limited Parts
Item - Water Heaters: Electric Water Heater Height to Hot Side Connection: 62 5/8 in
Commercial / Residential: Commercial Height to T and P Opening: 62 5/8 in
Item: Electric Water Heater Connection Location: Top
Tank Capacity: 75 gal. Phase: 1
Includes: Pipe Wrap Energy Savings Kit Overall Height: 58-5/8"
Number of Elements: 2 Recovery @ 100 F Rise: 18 gph
Standards: AHRI, CSA, UL Height to Cold Side Connection: 62 5/8 in
Overall Width: 28 1/4 in Voltage: 240 VAC
Phase - Water Heaters: 1 Temp. Range: 95 Degrees to 180 Degrees F
Recovery @ 90 F Rise: 106.0 gph Jacket Dia.: 28 1/4 in
Amps AC: 57.8 A Tank Capacity - Plumbing: 75.0 gal
Compliance: ANSI, ASHRAE, UL Overall Height - Water Heaters: 58 5/8 in
Max. Pressure: 150 psi Features: Blow Molded Polybutene Tank, Insulated Tank
Height to Top of Vent Connection: 58.63" Vent Type: Standard
Total Watts: 4,500 W Water Heater Design: Whole House
Residential / Commercial: Commercial Height to Top of Heater: 58.63"
Water Connection: 3/4 in NPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electric Water Heater, Commercial, Water Heater Design Whole House, Tank Capacity - Plumbing 75.0 gal, Voltage - Water Heaters 240, Phase - Water Heaters 1, 4,500 W Total Watts, Overall Height - Water Heaters 58 5/8 in, Jacket Dia. 28 1/4 in, Overall Length 28 1/2 in, Overall Width 28 1/4 in, Recovery @ 90 F Rise 106.0 gph, Recovery @ 100 F Rise 18 gph, Height to T and P Opening 62 5/8 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Rheem #MHD75