Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gas Tankless Water Heater, Natural Gas

  • Zoro #: G5075277
  • Mfr #: RTGH-C95DVLN

$1,528.00

  • Residential / Commercial: Commercial
  • GPM @ 45F Rise - Water Heaters: 8.4
  • Water Connection - Water Heaters: 3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rheem #RTGH-C95DVLN Specifications

  • Zoro #: G5075277
  • Mfr #: RTGH-C95DVLN
Residential / Commercial: Commercial GPM @ 45F Rise - Water Heaters: 8.4
Water Connection - Water Heaters: 3/4" Compliance: CSA Certified, AHRI Certified
Type: indoor Height to Top of Vent Connection: 27.5"
Height to Top of Heater: 27.5" Temp. Range: 85 degrees to 185 degrees F
Voltage: 120 VAC Manufacturers Warranty Length: 5 yr. on Heat Exchanger and Parts, 1 yr. on Labor
Height (In.): 27-1/2 BtuH - Water Heaters: 199,900
Energy Factor - Water Heaters: 0.96 Gas Connection: 3/4"
For Use With: Water Ignition Type - Water Heaters: Electronic
Width (In.): 18-1/2 BtuH: 199,900
GPM @ 90F Rise: 4.2 GPM @ 45°F Rise - Water Heaters: 8.4
Item - Water Heaters: Gas Tankless Water Heater Vent Type: Tankless Gas - Direct Vent
Fuel Type - Water Heaters: Natural Gas Fuel Type: Natural Gas
Item: Gas Tankless Water Heater Depth (In.): 9-1/4
Green Certification or Other Recognition: ENERGY STAR Fuel Connection - Water Heaters: 3/4"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Gas Tankless Water Heater, Fuel Type - Water Heaters Natural Gas, BtuH - Water Heaters 199,900, Ignition Type - Water Heaters Electronic, 8.4 GPM @ 45F Rise - Water Heaters, Fuel Connection - Water Heaters 3/4 In., Water Connection - Water Heaters 3/4 In., Energy Factor - Water Heaters 0.96, Indoor, Depth (In.) 9-1/4, Width (In.) 18-1/2, Height (In.) 27-1/2, 4.2 GPM @ 90F Rise

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Rheem #RTGH-C95DVLN