Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Propane Gas Residential Gas Water Heater , 40 gal. , 36, 000 BtuH

  • Zoro #: G9993715
  • Mfr #: PROG40-36P RH62

$668.96

  • Standards: CSA, AHRI
  • Residential / Commercial: Residential
  • Draft Hood Size: 3" or 4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Rheem #PROG40-36P RH62 Specifications

  • Zoro #: G9993715
  • Mfr #: PROG40-36P RH62
Standards: CSA, AHRI Residential / Commercial: Residential
Draft Hood Size: 3" or 4" Item - Water Heaters: Gas Water Heater
First Hour Recovery - Water Heaters: 68 gph Overall Height - Water Heaters: 63-1/4"
Height to Cold Side Connection: 60" Ignition Type: Piezo Igniter
Height to Top of Vent Connection: 63-1/4" First Hour Recovery: 68 gph
Height to Gas Connection: 14" Height to Top of Heater: 63-1/4"
Top Nipple Spacing: 8" Jacket Dia.: 19-1/2"
Vent Type: Standard Gas Connection: 1/2"
Top Water Connection Size: 3/4" Temp. Range: 80 Degrees to 155 Degrees F
Fuel Type: Propane Gas BtuH: 36,000
Altitude Range: 8400 Compliance: ANSI, NAECA, ASHRAE, ICC Code, Low Lead Compliant
Uniform Energy Factor: 0.62 Commercial / Residential: Residential
Features: Premium Grade Anode Rod Provides Long-Lasting Tank Protection, Everkleen(TM) Patented System Fights Sediment Build-Up Tank Capacity: 40 gal.
Max. Pressure: 150 psi BtuH - Water Heaters: 36,000
Manufacturers Warranty Length: Limited 6 yr. Tank and Parts Height to T and P Opening: 53-1/2"
Recovery @ 90 F Rise: 36.4 gph Tank Capacity - Plumbing: 40.0 gal.
Height to Hot Side Connection: 60" Fuel Type - Water Heaters: Liquid Propane
Energy Factor: 0.62 Includes: T and P, Full Flow Brass Drain Valve, EverKleen(TM) Dip Tube
Item: Residential Gas Water Heater Low Nox Burner: Yes
Country of Origin (subject to change): Multiple

Description

Gas water heaters are a great pick for providing your home or workspace with hot water on a budget. Take a look at the features for Rheem Residential Gas Water Heater. Tank Capacity: 40 gal., Fuel Type: Liquid Propane, Btuh: 36,000.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Rheem #PROG40-36P RH62