This item is Discontinued.

Rheem Gen V Proterra Hybrid 80 gallon 30 Amp Electric Water Heater PROPH80 T2 RH375-30

Gen V Proterra Hybrid 80 gallon 30 Amp Electric Water Heater (Discontinued)

  • Mfr # PROPH80 T2 RH375-30
  • Zoro # G4117892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PROPH80 T2 RH375-30
Zoro #
G4117892
UPC #
20352756844
Country of Origin
United States

Dimensions

Overall Height
24.625 in
Overall Length
27.5 in
Overall Width
24.25 in

Details

Tank Capacity
80 Gal
Water Connection
3/4 in
Recovery @ 90 F Rise
27 gph
Energy Factor
4.07
Includes
Temperature Pressure Relief Valve
Application
Residential; Indoor
Features
Overheat Protection;Temperature Pressure Relief Valve;WiFi;Vacation Mode
Standards
Energy Star
Voltage - Water Heaters
240

Description

The Rheem ProTerra Electric Hybrid is the smartest, most efficient water heater on the market. It features a hybrid heat pump design making it 400% the efficiency of standard electric water heaters. It's so efficient, it pays for itself in 2 years or less and has an estimated energy cost savings of up to $4,910 over 10-years. It's smart: with its built-in Wi-Fi and the EcoNet app, you can check hot water availability, track energy usage and can control its modes; you can choose the efficiency or performance you want.


  • •Pays for itself in 2 years or less thanks to an amazing 4.00 energy factor and features that deliver long-term savings
  • •Smartest: built-in EcoNet Wi-Fi technology allows you to manage hot water and avoid cold showers; track weekly, monthly and yearly energy usage; and manage heating schedule your mobile device
  • •Sustainable: reduces carbon footprint with 75% reduction in energy use
  • •Save even more with ENERGY STAR rebates: it is ENERGY STAR certified so it may be eligible for rebates in your area, check for rebates through your state and local government or electric utility provider
  • •Self-cleaning: fights sediment build-up at the bottom of the tank to prolong tank life and maintain efficiency
  • •Easy to maintain: premium brass drain valve for easy draining and stainless steel elements that prevent buildup

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.