customer-service Help
Rheem

High Efficiency 6.8GPM Outdoor Liquid Propane Tankless Water Heater

Rheem High Efficiency 6.8GPM Outdoor Liquid Propane Tankless Water Heater RTGH-68XLP-2
Hover or click to zoom Tap to zoom
$1,004.00
  • Country of Origin (subject to change): Japan
See full product details
This item ships free.

Total: $1,004.00

Rheem #RTGH-68XLP-2 Specifications

  • Country of Origin (subject to change): Japan

Description

Rheem Prestige® RTGH-68XLP-2 is a high efficiency condensing outdoor liquid propane tankless water heater designed for continuous hot water. Industry leading low flow activation with a minimum flow rate of .26GPM and minimum activation flow rate of .40GPM ensures hot water is received even in low demand situations. Ultra Low NOx burner meets SCAQMD rule requirements of safety with low emissions. While our exclusive Guardian Overheat Film Wrap prevents our units from reaching the dangerous temperatures others can. Add in our maintenance notification settings, self-diagnostic system and EcoNet enabled mobile app feature (additional kit available), buying the Rheem Prestige tankless water heater makes perfect sense. Included are also a built-in condensate neutralizer, digital remote control and 10ft. of thermostat wire. As this unit is meant for use outdoors, venting is not required. Best if used with up to 3 bathrooms; .91UEF, 120,000BTU efficiency.

Restrictions and Compliance

Reviews of Rheem #RTGH-68XLP-2