Rheem
Natural Gas Residential Gas Water Heater, 38 gal., 110V AC
Mfr # PROP G38-40N RH69 PD-1
Zoro # G4849455
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,694.99
Key Features
- Tank Capacity 38 gal
- Fuel Type Natural Gas
- BtuH 40,000
- Voltage 110V AC
- Temp. Range 90 Degrees to 160 Degrees F
Explore More Products
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 75,100 BtuH PRO+G75-76N RH
- RHEEM Natural and Propane Gas Commercial Gas Water Heater, 100 gal. GHE100SS-200
- RHEEM Propane Gas Residential Gas Water Heater, 50 gal., 36,000 BtuH PROG50-36P RH60
- RHEEM Natural Gas Residential Gas Water Heater, 50 gal., 120VAC, 40,000 BtuH PROG50-40N RH67 PDV
- RHEEM Propane Gas Residential Gas Water Heater, 40 gal., 36,000 BtuH PROG40-36P RH62
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 110vac, 75,100 BtuH PRO+G75-76N RH PV
- RHEEM Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC GHE100SU-400A
- RHEEM Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC GHE100SS-400A
- RHEEM Natural and Propane Gas Commercial Gas Water Heater, 80 gal., 120V AC GHE80SS-130
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 82 gal., 120V AC G82-156
- RHEEM Natural Gas Residential Gas Water Heater, 29 gal., 32,000 BtuH PROG29-32N RH63
- Rheem Gas Water Heaters