RTG 180 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Mfr # 671048

  • Zoro # G821718563


product price:  $1,179.99
/ea
Free Shipping & Returns

Key Features

Item - Water Heaters
Tankless Water Heater
Width (In.)
13.88 in
Height (In.)
23.63 in
Fuel Type - Water Heaters
Natural Gas
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
671048
Zoro #
G821718563
UPC #
020352671048
Country of Origin
United Kingdom

Dimensions

Width (In.)
13.88 in
Height (In.)
23.63 in

Details

Item - Water Heaters
Tankless Water Heater
Fuel Type - Water Heaters
Natural Gas
Voltage
120V
Energy Factor - Water Heaters
0.81
Water Connection - Water Heaters
3/4 in
Temp. Range
80°F to 140°F

Description

The Rheem RTG-84XLN-1 (671048) delivers endless hot water with high efficiency and reliable performance. This compact, outdoor natural gas tankless water heater provides up to 8.4 GPM, enough for multiple showers and appliances at once, while saving energy and space. Designed with Overheat Film Wrap protection, built-in freeze safeguards, and low-flow activation, it ensures safe, dependable comfort year-round. ENERGY STAR certified and Wi-Fi compatible, it combines convenience with eco-friendly operation. The RTG-84XLN-1 is the smart choice for continuous hot water and lasting value.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.