KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

10 gal. Commercial Point-of-Use Electric Water Heater 120VAC, 1 Phase

RHEEM-RUUD| Zoro #: G1867871| Mfr #: EGSP10 120V

$591.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 110 Degrees to 170 Degrees F
Manufacturers Warranty Length: 3 yr. Limited Tank, 1 yr. Limited Parts
Item: Point-of-Use Electric Water Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1867871 Mfr #: EGSP10 120V
Temp. Range: 110 Degrees to 170 Degrees FManufacturers Warranty Length: 3 yr. Limited Tank, 1 yr. Limited Parts
Item: Point-of-Use Electric Water HeaterRecovery @ 70 F Rise: 17 gph
Connection Location: SideRecovery @ 140 F Rise: 8 gph
Recovery @ 110 F Rise: 11 gphHeight to Cold Side Connection: 4-1/4"
Recovery @ 120 F Rise: 10 gphRecovery @ 130 F Rise: 9 gph
Jacket Dia.: 15-3/4"Amps AC: 25
Max. Pressure: 150 psiPhase: 1
Number of Elements: 1Includes: Brass Drain Valve and Installed T and P Valve
Tank Capacity: 10 gal.Recovery @ 100 F Rise: 12 gph
Water Connection: 3/4" NPTRecovery @ 90 F Rise: 14.0 gph
Height to Hot Side Connection: 20-3/8"Residential / Commercial: Commercial
Voltage: 120VACRecovery @ 50 F Rise: 25 gph
Overall Height: 22-7/8"Total Watts: 3000
Country of Origin (subject to change): Mexico

Description

Point-of-Use Electric Water Heater, Commercial, Tank Capacity 10 gal., Voltage 120VAC, 1 Phase, 3000 Total Watts, Overall Height 22-7/8 In., Jacket Dia. 15-3/4 In., Recovery @ 90 F Rise 14.0 gph, Recovery @ 50 F Rise 25 gph, Recovery @ 70 F Rise 17 gph, Recovery @ 100 F Rise 12 gph, Recovery @ 110 F Rise 11 gph, Recovery @ 120 F Rise 10 gph, Recovery @ 130 F Rise 9 gph, Recovery @ 140 F Rise 8 gph, Height to Cold Side Connection 4-1/4 In., Height to Hot Side Connection 20-3/8 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews