DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

10 gal. Commercial Point-of-Use Electric Water Heater 208VAC, 1 Phase

RHEEM-RUUD| Zoro #: G1019523| Mfr #: EGSP10 208V

$563.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Recovery @ 50 F Rise: 50 gph
Recovery @ 130 F Rise: 18 gph
Height to Cold Side Connection: 4-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1019523 Mfr #: EGSP10 208V
Recovery @ 50 F Rise: 50 gphRecovery @ 130 F Rise: 18 gph
Height to Cold Side Connection: 4-1/4"Total Watts: 6000
Connection Location: SideVoltage: 208VAC
Overall Height: 22-7/8"Recovery @ 110 F Rise: 22 gph
Max. Pressure: 150 psiTemp. Range: 110 Degrees to 170 Degrees F
Number of Elements: 1Recovery @ 120 F Rise: 20 gph
Recovery @ 70 F Rise: 35 gphRecovery @ 90 F Rise: 28.0 gph
Phase: 1Jacket Dia.: 15-3/4"
Residential / Commercial: CommercialRecovery @ 100 F Rise: 24 gph
Recovery @ 140 F Rise: 17 gphWater Connection: 3/4" NPT
Height to Hot Side Connection: 20-3/8"Amps AC: 28.8
Includes: Brass Drain Valve and Installed T and P ValveManufacturers Warranty Length: 3 yr. Limited Tank, 1 yr. Limited Parts
Tank Capacity: 10 gal.Item: Point-of-Use Electric Water Heater
Country of Origin (subject to change): Mexico

Description

Point-of-Use Electric Water Heater, Commercial, Tank Capacity 10 gal., Voltage 208VAC, 1 Phase, 6000 Total Watts, Overall Height 22-7/8 In., Jacket Dia. 15-3/4 In., Recovery @ 90 F Rise 28.0 gph, Recovery @ 50 F Rise 50 gph, Recovery @ 70 F Rise 35 gph, Recovery @ 100 F Rise 24 gph, Recovery @ 110 F Rise 22 gph, Recovery @ 120 F Rise 20 gph, Recovery @ 130 F Rise 18 gph, Recovery @ 140 F Rise 17 gph, Height to Cold Side Connection 4-1/4 In., Height to Hot Side Connection 20-3/8 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews