Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

10 gal. Commercial Electric Water Heater 240VAC, 3 Phase

RHEEM-RUUD| Zoro #: G2313507| Mfr #: E10-18-G

$2644.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psiRecovery @ 130 F Rise: 57 gphOverall Width: 21-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2313507 Mfr #: E10-18-G
Max. Pressure: 150 psiRecovery @ 130 F Rise: 57 gph
Overall Width: 21-3/4"Amps AC: 43
Recovery @ 70 F Rise: 105 gphWater Connection: 1-1/4" NPT
Recovery @ 50 F Rise: 147 gphIncludes: T and P Valve, Full Port Drain Valve, and 6" Stainless Steel Legs
Recovery @ 100 F Rise: 74 gphTemp. Range: 90 Degrees to 190 Degrees F
Standards: National Sanitation Foundation and Federal, State, County and Local Department Sanitation CodesRecovery @ 110 F Rise: 67 gph
Phase: 3Voltage: 240VAC
Height to Cold Side Connection: 11-3/4"Overall Length: 21-1/2"
Recovery @ 90 F Rise: 82.0 gphConnection Location: Side
Overall Height: 23"Number of Elements: 3
Item: Electric Water HeaterHeight to Hot Side Connection: 19-3/4"
Recovery @ 140 F Rise: 53 gphTotal Watts: 18,000
Manufacturers Warranty Length: 3 yr. Limited Tank, 1 yr. Limited PartsRecovery @ 120 F Rise: 61 gph
Tank Capacity: 10 gal.Residential / Commercial: Commercial
Country of Origin (subject to change): United States

Description

Electric Water Heater, Commercial, Water Heater Design Point-of-Use, Tank Capacity - Plumbing 10.0 gal., Voltage - Water Heaters 240, Phase - Water Heaters 3, 18,000 Total Watts, Overall Height - Water Heaters 23 In., Overall Length 21-1/2 In., Overall Width 21-3/4 In., Recovery @ 90 F Rise 82.0 gph, Recovery @ 50 F Rise 147 gph, Recovery @ 70 F Rise 105 gph, Recovery @ 100 F Rise 74 gph, Recovery @ 110 F Rise 67 gph, Recovery @ 120 F Rise 61 gph, Recovery @ 130 F Rise 57 gph

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews