Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10 gal., 277 VAC, 10.8 Amps, Commercial Mini Tank Water Heater

  • Zoro #: G0517526
  • Mfr #: EGSP10 277V

$521.48

  • Overall Height: 22-7/8"
  • Recovery @ 100 F Rise: 12 gph
  • Voltage: 277 VAC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rheem-Ruud #EGSP10 277V Specifications

  • Zoro #: G0517526
  • Mfr #: EGSP10 277V
Overall Height: 22-7/8" Recovery @ 100 F Rise: 12 gph
Voltage: 277 VAC Voltage - Water Heaters: 277
Dia./Thread Size: 3/4" Includes: T and P Valve; Brass Drain Valve; Resistor Elements
Tank Capacity: 10 gal. Vent Type: Standard
System of Measurement: Inch Height to Top of Vent Connection: 22.88"
Water Connection: 3/4" NPT Recovery @ 120 F Rise: 10 gph
Phase - Water Heaters: 1 Connection Location: Side
Number of Elements: 1 Fuel Type: Electric
Industry Type: Commercial Water Heater Design: Point-of-Use
Standards: UL; CSA; AHRI Total Watts: 3000
Commercial / Residential: Commercial Jacket Dia.: 15-3/4"
Height to Hot Side Connection: 20-3/8" Height to T and P Opening: 19-3/8"
Height to Cold Side Connection: 4-1/4" Phase: 1
Compliance: UL Certified; UL Standard 174; NC Compliant; ASHRAE Standards Overall Height - Water Heaters: 22-7/8"
Max. Pressure: 150 psi Residential / Commercial: Commercial
Tank Capacity - Plumbing: 10.0 gal. Connection Size: 3/4"
Recovery @ 140 F Rise: 9 gph Temp. Range: 110 Degrees to 170 Degrees F
Item: Point-of-Use Electric Water Heater Features: Long Life Tank Design and Heating Elements; Efficient Design; Optional Wall Mounting Kit; Automatic Temperature Control
Item - Water Heaters: Mini Tank Water Heater Height to Top of Heater: 22.88"
Connection Type: NPT Amps AC: 10.8
Manufacturers Warranty Length: 3 yr. Limited Tank, 1 yr. Limited Parts Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

You'll have hot water you can count on all year long with the use of an electric water heater. Here are some important details for Rheem-Ruud Point-of-Use Electric Water Heater. Voltage: 277VAC, Phase: single, Tank Capacity: 10 gal..

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Rheem-Ruud #EGSP10 277V