KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

105 gal. Commercial Electric Water Heater 240VAC, 3 Phase

RHEEM-RUUD| Zoro #: G2300557| Mfr #: ME105-18

$4396.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 90 Degrees to 170 Degrees F, Preset @ 120 Degrees F
Manufacturers Warranty Length: 10 yr. Limited Tank
Item: Electric Water Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300557 Mfr #: ME105-18
Temp. Range: 90 Degrees to 170 Degrees F, Preset @ 120 Degrees FManufacturers Warranty Length: 10 yr. Limited Tank
Item: Electric Water HeaterRecovery @ 70 F Rise: 106 gph
Connection Location: TopHeight to Hot Side Connection: 70-3/4"
Recovery @ 110 F Rise: 68 gphHeight to Cold Side Connection: 70-3/4"
Recovery @ 120 F Rise: 62 gphJacket Dia.: 30-1/4"
Amps AC: 50Max. Pressure: 150 psi
Phase: 3Number of Elements: 4
Includes: Brass Drain Valve and Installed T and P ValveTank Capacity: 105 gal.
Recovery @ 100 F Rise: 74 gphWater Connection: 3/4" NPT
Recovery @ 90 F Rise: 83.0 gphResidential / Commercial: Commercial
Voltage: 240VACRecovery @ 50 F Rise: 149 gph
Overall Height: 66-1/2"Standards: UL Certified
Total Watts: 18,000Country of Origin (subject to change): United States

Description

Electric Water Heater, Commercial, Tank Capacity 105 gal., Voltage 240VAC, 3 Phase, 18,000 Total Watts, Overall Height 66-1/2 In., Jacket Dia. 30-1/4 In., Recovery @ 90 F Rise 83.0 gph, Recovery @ 50 F Rise 149 gph, Recovery @ 70 F Rise 106 gph, Recovery @ 100 F Rise 74 gph, Recovery @ 110 F Rise 68 gph, Recovery @ 120 F Rise 62 gph, Height to Cold Side Connection 70-3/4 In., Height to Hot Side Connection 70-3/4 In., Max. Pressure 150 psi, Top Connection Location, Water Connection 3/4 In. NPT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews