KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

119.9 gal. Commercial Electric Water Heater 208VAC, 1 or 3 Phase

RHEEM-RUUD| Zoro #: G2085185| Mfr #: ES120-18-G

$3435.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Recovery @ 140 F Rise: 53 gph
Voltage: 208VAC
Water Connection: 1-1/2" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2085185 Mfr #: ES120-18-G
Recovery @ 140 F Rise: 53 gphVoltage: 208VAC
Water Connection: 1-1/2" NPTIncludes: Brass Drain Valve and Installed T and P Valve
Phase: 1 or 3Max. Pressure: 150 psi
Temp. Range: 120 Degrees to 180 Degrees F, Preset @ 120 Degrees FRecovery @ 70 F Rise: 106 gph
Amps AC: 87 for 1 Phase, 50 for 3 PhaseResidential / Commercial: Commercial
Recovery @ 110 F Rise: 68 gphJacket Dia.: 30-1/4"
Overall Height: 67-5/8"Recovery @ 90 F Rise: 83.0 gph
Standards: UL Certified, Meets UL Standard 1453, NC Code Compliant, In Accordance With ANSI Test Procedures, Meets Or Exceeds ASHRAE Standard 90.1b-2001Recovery @ 50 F Rise: 149 gph
Total Watts: 18,000Connection Location: Side
Manufacturers Warranty Length: 3 yr. Limited Tank, 1 yr. Limited PartsRecovery @ 130 F Rise: 57 gph
Recovery @ 120 F Rise: 62 gphHeight to Hot Side Connection: 67-5/8"
Height to Cold Side Connection: 4-3/4"Recovery @ 100 F Rise: 74 gph
Overall Width: 36"Tank Capacity: 119.9 gal.
Number of Elements: 6Country of Origin (subject to change): United States

Description

Electric Water Heater, Commercial, Tank Capacity 119.9 gal., Voltage 208VAC, 1 or 3 Phase, 18,000 Total Watts, Overall Height 67-5/8 In., Jacket Dia. 30-1/4 In., Overall Width 36 In., Recovery @ 90 F Rise 83.0 gph, Recovery @ 50 F Rise 149 gph, Recovery @ 70 F Rise 106 gph, Recovery @ 100 F Rise 74 gph, Recovery @ 110 F Rise 68 gph, Recovery @ 120 F Rise 62 gph, Recovery @ 130 F Rise 57 gph, Recovery @ 140 F Rise 53 gph, Height to Cold Side Connection 4-3/4 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews