SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

119.9 gal. Commercial Electric Water Heater 240VAC, 1 or 3 Phase

RHEEM-RUUD| Zoro #: G1368647| Mfr #: ES120-36-G

$4589.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Recovery @ 50 F Rise: 298 gphRecovery @ 130 F Rise: 115 gphHeight to Cold Side Connection: 4-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1368647 Mfr #: ES120-36-G
Recovery @ 50 F Rise: 298 gphRecovery @ 130 F Rise: 115 gph
Height to Cold Side Connection: 4-3/4"Total Watts: 36,000
Connection Location: SideVoltage: 240VAC
Overall Height: 67-5/8"Recovery @ 110 F Rise: 135 gph
Max. Pressure: 150 psiTemp. Range: 120 Degrees to 180 Degrees F
Number of Elements: 6Recovery @ 120 F Rise: 124 gph
Recovery @ 70 F Rise: 213 gphJacket Dia.: 30-1/4"
Phase: 1 or 3Overall Width: 36"
Recovery @ 90 F Rise: 165.0 gphResidential / Commercial: Commercial
Recovery @ 100 F Rise: 149 gphRecovery @ 140 F Rise: 106 gph
Water Connection: 1-1/2" NPTHeight to Hot Side Connection: 67-5/8"
Amps AC: 87Includes: System Sentinel and Dielectric Nipples, T and P Valve, Full Port Drain Valve
Manufacturers Warranty Length: 3 yr. Limited Tank, 1 yr. Limited PartsTank Capacity: 119.9 gal.
Item: Electric Water HeaterCountry of Origin (subject to change): United States

Description

Electric Water Heater, Commercial, Tank Capacity 119.9 gal., Voltage 240VAC, 1 or 3 Phase, 36,000 Total Watts, Overall Height 67-5/8 In., Jacket Dia. 30-1/4 In., Overall Width 36 In., Recovery @ 90 F Rise 165.0 gph, Recovery @ 50 F Rise 298 gph, Recovery @ 70 F Rise 213 gph, Recovery @ 100 F Rise 149 gph, Recovery @ 110 F Rise 135 gph, Recovery @ 120 F Rise 124 gph, Recovery @ 130 F Rise 115 gph, Recovery @ 140 F Rise 106 gph, Height to Cold Side Connection 4-3/4 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews