BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

19.9 gal. Commercial Point-of-Use Electric Water Heater 208VAC, 1 Phase

RHEEM-RUUD| Zoro #: G1565225| Mfr #: EGSP20 208V

$673.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tank Capacity: 19.9 gal.Water Connection: 3/4" NPTHeight to Cold Side Connection: 5-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1565225 Mfr #: EGSP20 208V
Tank Capacity: 19.9 gal.Water Connection: 3/4" NPT
Height to Cold Side Connection: 5-1/8"Max. Pressure: 150 psi
Overall Height: 25-1/8"Recovery @ 110 F Rise: 22 gph
Includes: Brass Drain Valve and Installed T and P ValvePhase: single
Total Watts: 6000Residential / Commercial: Commercial
Recovery @ 90 F Rise: 28.0 gphRecovery @ 130 F Rise: 18 gph
Recovery @ 70 F Rise: 35 gphVoltage: 208 VAC
Recovery @ 100 F Rise: 24 gphHeight to Hot Side Connection: 22-5/8"
Recovery @ 140 F Rise: 17 gphItem: Point-of-Use Electric Water Heater
Jacket Dia.: 19-3/4"Connection Location: Side
Recovery @ 50 F Rise: 50 gphTemp. Range: 110 Degrees to 170 Degrees F
Recovery @ 120 F Rise: 20 gphAmps AC: 28.8
Number of Elements: 1Manufacturers Warranty Length: 3 yr. Limited Tank, 1 yr. Limited Parts
Country of Origin (subject to change): Mexico

Description

Point-of-Use Electric Water Heater, Commercial, Tank Capacity 19.9 gal., Voltage 208VAC, 1 Phase, 6000 Total Watts, Overall Height 25-1/8 In., Jacket Dia. 19-3/4 In., Recovery @ 90 F Rise 28.0 gph, Recovery @ 50 F Rise 50 gph, Recovery @ 70 F Rise 35 gph, Recovery @ 100 F Rise 24 gph, Recovery @ 110 F Rise 22 gph, Recovery @ 120 F Rise 20 gph, Recovery @ 130 F Rise 18 gph, Recovery @ 140 F Rise 17 gph, Height to Cold Side Connection 5-1/8 In., Height to Hot Side Connection 22-5/8 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews