19.9 gal. Commercial Point-of-Use Electric Water Heater 208VAC, 1 Phase

RHEEM-RUUD| Zoro #: G1745283| Mfr #: EGSP20 208V

$669.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 208VACMax. Pressure: 150 psiHeight to Cold Side Connection: 5-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1745283 Mfr #: EGSP20 208V
Voltage: 208VACMax. Pressure: 150 psi
Height to Cold Side Connection: 5-1/8"Includes: T and P Valve, Brass Drain Valve, Resistor Elements
Amps AC: 14.4Water Connection: 3/4" NPT
Connection Location: SideRecovery @ 100 F Rise: 12 gph
Standards: UL Certified, UL Standard 174, NC Compliant, Meets Or Exceeds ASHRAE StandardsNumber of Elements: 1
Jacket Dia.: 19-3/4"Item: Point-of-Use Electric Water Heater
Residential / Commercial: CommercialTemp. Range: 120 Degrees to 170 Degrees F
Total Watts: 3000Manufacturers Warranty Length: 3 yr. Limited Tank, 1 yr. Limited Parts
Recovery @ 120 F Rise: 10 gphTank Capacity: 19.9 gal.
Height to Hot Side Connection: 22-5/8"Overall Height: 25-1/8"
Phase: 1Country of Origin (subject to change): Mexico

Description

Point-of-Use Electric Water Heater, Commercial, Water Heater Design Point-of-Use, Tank Capacity - Plumbing 19.9 gal., Voltage - Water Heaters 208, Phase - Water Heaters 1, 3000 Total Watts, Overall Height - Water Heaters 25-1/8 In., Jacket Dia. 19-3/4 In., Recovery @ 100 F Rise 12 gph, Recovery @ 120 F Rise 10 gph

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews