KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

19.9 gal. Commercial Point-of-Use Electric Water Heater 277VAC, 1 Phase

RHEEM-RUUD| Zoro #: G0676295| Mfr #: EGSP20 277V

$647.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Recovery @ 140 F Rise: 17 gph
Item: Point-of-Use Electric Water Heater
Recovery @ 100 F Rise: 24 gph
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0676295 Mfr #: EGSP20 277V
Recovery @ 140 F Rise: 17 gphItem: Point-of-Use Electric Water Heater
Recovery @ 100 F Rise: 24 gphManufacturers Warranty Length: 3 yr. Limited Tank, 1 yr. Limited Parts
Recovery @ 90 F Rise: 28.0 gphVoltage: 277VAC
Jacket Dia.: 19-3/4"Water Connection: 3/4" NPT
Height to Hot Side Connection: 22-5/8"Max. Pressure: 150 psi
Connection Location: SideRecovery @ 120 F Rise: 20 gph
Height to Cold Side Connection: 5-1/8"Tank Capacity: 19.9 gal.
Amps AC: 21.7Recovery @ 50 F Rise: 50 gph
Phase: 1Recovery @ 110 F Rise: 22 gph
Overall Height: 25-1/8"Recovery @ 70 F Rise: 35 gph
Number of Elements: 1Recovery @ 130 F Rise: 18 gph
Temp. Range: 110 Degrees to 170 Degrees FIncludes: T and P Valve
Residential / Commercial: CommercialTotal Watts: 6000
Country of Origin (subject to change): Mexico

Description

Point-of-Use Electric Water Heater, Commercial, Water Heater Design Point-of-Use, Tank Capacity - Plumbing 19.9 gal., Voltage - Water Heaters 277, Phase - Water Heaters 1, 6000 Total Watts, Overall Height - Water Heaters 25-1/8 In., Jacket Dia. 19-3/4 In., Recovery @ 90 F Rise 28.0 gph, Recovery @ 50 F Rise 50 gph, Recovery @ 70 F Rise 35 gph, Recovery @ 100 F Rise 24 gph, Recovery @ 110 F Rise 22 gph, Recovery @ 120 F Rise 20 gph, Recovery @ 130 F Rise 18 gph, Recovery @ 140 F Rise 17 gph

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews