Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

19.9 gal. Commercial Point-of-Use Electric Water Heater 277VAC, 1 Phase

RHEEM-RUUD| Zoro #: G1436066| Mfr #: EGSP20 277V

$669.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 277VACMax. Pressure: 150 psiHeight to Cold Side Connection: 5-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1436066 Mfr #: EGSP20 277V
Voltage: 277VACMax. Pressure: 150 psi
Height to Cold Side Connection: 5-1/8"Includes: T and P Valve, Brass Drain Valve, Resistor Elements
Amps AC: 10.8Water Connection: 3/4" NPT
Connection Location: SideRecovery @ 100 F Rise: 12 gph
Standards: UL Certified, UL Standard 174, NC Compliant, Meets Or Exceeds ASHRAE StandardsNumber of Elements: 1
Jacket Dia.: 19-3/4"Item: Point-of-Use Electric Water Heater
Residential / Commercial: CommercialTemp. Range: 120 Degrees to 170 Degrees F
Total Watts: 3000Manufacturers Warranty Length: 3 yr. Limited Tank, 1 yr. Limited Parts
Recovery @ 120 F Rise: 10 gphTank Capacity: 19.9 gal.
Height to Hot Side Connection: 22-5/8"Overall Height: 25-1/8"
Phase: 1Country of Origin (subject to change): Mexico

Description

Point-of-Use Electric Water Heater, Commercial, Water Heater Design Point-of-Use, Tank Capacity - Plumbing 19.9 gal., Voltage - Water Heaters 277, Phase - Water Heaters 1, 3000 Total Watts, Overall Height - Water Heaters 25-1/8 In., Jacket Dia. 19-3/4 In., Recovery @ 100 F Rise 12 gph, Recovery @ 120 F Rise 10 gph

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews