30 gal. Commercial Electric Water Heater, 6000W

RHEEM-RUUD| Zoro #: G0855075| Mfr #: ELDS30

$1,236.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0855075 Mfr #: ELDS30
Manufacturers Warranty Length: 3 yr. Limited Tank, 1 yr. Limited PartsMax. Pressure: 150 psi
Item: Electric Water HeaterResidential / Commercial: Commercial
Standards: CSA, ULIncludes: Brass Drain Valve and Installed T and P Valve
Temp. Range: 110 Degrees to 170 Degrees FFeatures: Long Life Tank Design, R-Tech Anode Rod, Ristored Elements, Foam Insulation, Automatic Temperature Control, Durable Brass Drain Valve
Water Connection: 3/4" NPTNumber of Elements: 2
Height to Cold Side Connection: 29-1/2"Recovery @ 90 F Rise: 28.0 gph
Voltage: 240VACAmps AC: 14.4
Recovery @ 70 F Rise: 35 gphTotal Watts: 6000
Recovery @ 50 F Rise: 50 gphTank Capacity: 30 gal.
Recovery @ 140 F Rise: 17 gphRecovery @ 130 F Rise: 18 gph
Overall Height: 29-1/2"Recovery @ 120 F Rise: 20 gph
Energy Factor: -Recovery @ 110 F Rise: 22 gph
Connection Location: TopRecovery @ 100 F Rise: 24 gph
Jacket Dia.: 22-1/4"Phase: 3
Height to Hot Side Connection: 29-1/2"Country of Origin (subject to change): Multiple

Product Description

Electric Water Heater, Commercial, Tank Capacity 30 gal., Voltage 240VAC, 3 Phase, 6000 Total Watts, Overall Height 29-1/2 In., Jacket Dia. 22-1/4 In., Recovery @ 90 F Rise 28.0 gph, Recovery @ 50 F Rise 50 gph, Recovery @ 70 F Rise 35 gph, Recovery @ 100 F Rise 24 gph, Recovery @ 110 F Rise 22 gph, Recovery @ 120 F Rise 20 gph, Recovery @ 130 F Rise 18 gph, Recovery @ 140 F Rise 17 gph, Height to Cold Side Connection 29-1/2 In., Height to Hot Side Connection 29-1/2 In., Max. Pressure 150 psi

Restrictions and Compliance

Click to view the Energy Guide
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews