HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

50 gal. Commercial Electric Water Heater 208VAC, 1 or 3 Phase

RHEEM-RUUD| Zoro #: G0781076| Mfr #: ES50-6-G

$2714.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL Certified, Meets UL Standard 1453, NC Code Compliant, In Accordance With ANSI Test Procedures, Meets Or Exceeds ASHRAE Standard 90.1b-2001
Recovery @ 50 F Rise: 50 gph
Recovery @ 130 F Rise: 19 gph
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0781076 Mfr #: ES50-6-G
Standards: UL Certified, Meets UL Standard 1453, NC Code Compliant, In Accordance With ANSI Test Procedures, Meets Or Exceeds ASHRAE Standard 90.1b-2001Recovery @ 50 F Rise: 50 gph
Recovery @ 130 F Rise: 19 gphHeight to Cold Side Connection: 4-3/4"
Total Watts: 6000Connection Location: Side
Voltage: 208VACOverall Height: 43-5/8"
Recovery @ 110 F Rise: 23 gphMax. Pressure: 150 psi
Temp. Range: 90 Degrees to 160 Degrees F, Preset @ 120 Degrees FNumber of Elements: 3
Recovery @ 120 F Rise: 21 gphRecovery @ 70 F Rise: 35 gph
Jacket Dia.: 26-1/4"Phase: 1 or 3
Overall Width: 32"Recovery @ 90 F Rise: 28.0 gph
Residential / Commercial: CommercialRecovery @ 100 F Rise: 25 gph
Recovery @ 140 F Rise: 18 gphWater Connection: 1-1/2" NPT
Height to Hot Side Connection: 43-5/8"Amps AC: 29/17
Includes: Brass Drain Valve and Installed T and P ValveManufacturers Warranty Length: 3 yr. Limited Tank, 1 yr. Limited Parts
Tank Capacity: 50 gal.Item: Electric Water Heater
Country of Origin (subject to change): United States

Description

Electric Water Heater, Commercial, Water Heater Design Whole House, Tank Capacity - Plumbing 50.0 gal., Voltage - Water Heaters 208, Phase - Water Heaters 1/3, 6000 Total Watts, Overall Height - Water Heaters 43-5/8 In., Jacket Dia. 26-1/4 In., Overall Width 32 In., Recovery @ 90 F Rise 28.0 gph, Recovery @ 50 F Rise 50 gph, Recovery @ 70 F Rise 35 gph, Recovery @ 100 F Rise 25 gph, Recovery @ 110 F Rise 23 gph, Recovery @ 120 F Rise 21 gph, Recovery @ 130 F Rise 19 gph

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews