SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

50 gal. Commercial Electric Water Heater 240VAC, 1 or 3 Phase

RHEEM-RUUD| Zoro #: G1356241| Mfr #: ES50-18-G

$3313.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psiRecovery @ 130 F Rise: 57 gphOverall Width: 32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1356241 Mfr #: ES50-18-G
Max. Pressure: 150 psiRecovery @ 130 F Rise: 57 gph
Overall Width: 32"Amps AC: 43
Recovery @ 70 F Rise: 106 gphWater Connection: 1-1/2" NPT
Recovery @ 50 F Rise: 149 gphIncludes: Full Port Full Flow Brass Drain Valve and T and P Valve
Recovery @ 100 F Rise: 74 gphTemp. Range: 90 Degrees to 160 Degrees F, Preset @ 120 Degrees F
Standards: Meets or Exceeds Standby Loss Requirements Of ASHRAE, Meets UL Sanitation(NSF), Certified For 150 PSI Max Working PressureRecovery @ 110 F Rise: 68 gph
Phase: 1 or 3Voltage: 240VAC
Height to Cold Side Connection: 4-3/4"Recovery @ 90 F Rise: 83.0 gph
Connection Location: SideOverall Height: 43-5/8"
Number of Elements: 3Jacket Dia.: 26-1/4"
Item: Electric Water HeaterHeight to Hot Side Connection: 43-5/8"
Recovery @ 140 F Rise: 53 gphTotal Watts: 18,000
Manufacturers Warranty Length: 3 yr. Limited Tank, 1 yr. Limited PartsRecovery @ 120 F Rise: 62 gph
Tank Capacity: 50 gal.Residential / Commercial: Commercial
Country of Origin (subject to change): United States

Description

Electric Water Heater, Commercial, Water Heater Design Whole House, Tank Capacity - Plumbing 50.0 gal., Voltage - Water Heaters 240, Phase - Water Heaters 1/3, 18,000 Total Watts, Overall Height - Water Heaters 43-5/8 In., Jacket Dia. 26-1/4 In., Overall Width 32 In., Recovery @ 90 F Rise 83.0 gph, Recovery @ 50 F Rise 149 gph, Recovery @ 70 F Rise 106 gph, Recovery @ 100 F Rise 74 gph, Recovery @ 110 F Rise 68 gph, Recovery @ 120 F Rise 62 gph, Recovery @ 130 F Rise 57 gph

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews