BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

6 gal. Commercial Point-of-Use Electric Water Heater 277VAC, 1 Phase

RHEEM-RUUD| Zoro #: G0350481| Mfr #: EGSP6 277V

$544.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tank Capacity: 6 gal.Water Connection: 3/4" NPTHeight to Cold Side Connection: 4-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350481 Mfr #: EGSP6 277V
Tank Capacity: 6 gal.Water Connection: 3/4" NPT
Height to Cold Side Connection: 4-1/4"Height to T and P Opening: 11-5/8"
Overall Height: 15-1/8"Recovery @ 110 F Rise: 11 gph
Max. Pressure: 150 psiIncludes: T and P Valve
Phase: singleTotal Watts: 3000
Residential / Commercial: CommercialRecovery @ 90 F Rise: 14.0 gph
Recovery @ 130 F Rise: 9 gphRecovery @ 70 F Rise: 17 gph
Voltage: 277VACRecovery @ 100 F Rise: 12 gph
Height to Hot Side Connection: 12-5/8"Recovery @ 140 F Rise: 8 gph
Item: Point-of-Use Electric Water HeaterJacket Dia.: 15-3/4"
Connection Location: SideRecovery @ 50 F Rise: 25 gph
Temp. Range: 110 Degrees to 170 Degrees FRecovery @ 120 F Rise: 10 gph
Amps AC: 10.8Number of Elements: 1
Manufacturers Warranty Length: 3 yr. Limited Tank, 1 yr. Limited PartsCountry of Origin (subject to change): Mexico

Description

Point-of-Use Electric Water Heater, Commercial, Tank Capacity 6 gal., Voltage 277VAC, 1 Phase, 3000 Total Watts, Overall Height 15-1/8 In., Jacket Dia. 15-3/4 In., Recovery @ 90 F Rise 14.0 gph, Recovery @ 50 F Rise 25 gph, Recovery @ 70 F Rise 17 gph, Recovery @ 100 F Rise 12 gph, Recovery @ 110 F Rise 11 gph, Recovery @ 120 F Rise 10 gph, Recovery @ 130 F Rise 9 gph, Recovery @ 140 F Rise 8 gph, Height to Cold Side Connection 4-1/4 In., Height to Hot Side Connection 12-5/8 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews