KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

85 gal. Commercial Electric Water Heater 240VAC, 1 or 3 Phase

RHEEM-RUUD| Zoro #: G2270326| Mfr #: ES85-18-G

$3325.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Recovery @ 140 F Rise: 53 gph
Voltage: 240VAC
Water Connection: 1-1/2" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2270326 Mfr #: ES85-18-G
Recovery @ 140 F Rise: 53 gphVoltage: 240VAC
Water Connection: 1-1/2" NPTIncludes: Full Port Full Flow Brass Drain Valve and T and P Valve
Phase: 1 or 3Max. Pressure: 150 psi
Temp. Range: 120 Degrees to 180 Degrees F, Preset @ 120 Degrees FRecovery @ 70 F Rise: 106 gph
Amps AC: 43Residential / Commercial: Commercial
Recovery @ 110 F Rise: 68 gphJacket Dia.: 28-1/4"
Overall Height: 57-11/16"Recovery @ 90 F Rise: 83.0 gph
Standards: Meets or Exceeds Standby Loss Requirements Of ASHRAE, Meets UL Sanitation(NSF), Certified For 150 PSI Max Working PressureRecovery @ 50 F Rise: 149 gph
Total Watts: 18,000Connection Location: Side
Manufacturers Warranty Length: 3 yr. Limited Tank, 1 yr. Limited PartsRecovery @ 130 F Rise: 57 gph
Recovery @ 120 F Rise: 62 gphHeight to Hot Side Connection: 57-11/16"
Height to Cold Side Connection: 4-3/4"Recovery @ 100 F Rise: 74 gph
Overall Width: 34"Tank Capacity: 85 gal.
Number of Elements: 3Country of Origin (subject to change): United States

Description

Electric Water Heater, Commercial, Tank Capacity 85 gal., Voltage 240VAC, 1 or 3 Phase, 18,000 Total Watts, Overall Height 57-11/16 In., Jacket Dia. 28-1/4 In., Overall Width 34 In., Recovery @ 90 F Rise 83.0 gph, Recovery @ 50 F Rise 149 gph, Recovery @ 70 F Rise 106 gph, Recovery @ 100 F Rise 74 gph, Recovery @ 110 F Rise 68 gph, Recovery @ 120 F Rise 62 gph, Recovery @ 130 F Rise 57 gph, Recovery @ 140 F Rise 53 gph, Height to Cold Side Connection 4-3/4 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews