85 gal. Commercial Electric Water Heater 240VAC, 1 or 3 Phase

RHEEM-RUUD| Zoro #: G0579966| Mfr #: ES85-36-G

$4461.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Recovery @ 50 F Rise: 298 gph
Recovery @ 130 F Rise: 115 gph
Height to Cold Side Connection: 4-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0579966 Mfr #: ES85-36-G
Recovery @ 50 F Rise: 298 gphRecovery @ 130 F Rise: 115 gph
Height to Cold Side Connection: 4-3/4"Total Watts: 36,000
Connection Location: SideVoltage: 240VAC
Overall Height: 57-11/16"Recovery @ 110 F Rise: 135 gph
Max. Pressure: 150 psiTemp. Range: 120 Degrees to 180 Degrees F
Number of Elements: 6Recovery @ 120 F Rise: 124 gph
Recovery @ 70 F Rise: 213 gphJacket Dia.: 28-1/4"
Phase: 1 or 3Overall Width: 34"
Recovery @ 90 F Rise: 165.0 gphResidential / Commercial: Commercial
Recovery @ 100 F Rise: 149 gphRecovery @ 140 F Rise: 108 gph
Water Connection: 1-1/2" NPTHeight to Hot Side Connection: 57-11/16"
Amps AC: 87Includes: System Sentinel and Dielectric Nipples, T and P Valve, Full Port Drain Valve
Manufacturers Warranty Length: 3 yr. Limited Tank, 1 yr. Limited PartsTank Capacity: 85 gal.
Item: Electric Water HeaterCountry of Origin (subject to change): United States

Description

Electric Water Heater, Commercial, Tank Capacity 85 gal., Voltage 240VAC, 1 or 3 Phase, 36,000 Total Watts, Overall Height 57-11/16 In., Jacket Dia. 28-1/4 In., Overall Width 34 In., Recovery @ 90 F Rise 165.0 gph, Recovery @ 50 F Rise 298 gph, Recovery @ 70 F Rise 213 gph, Recovery @ 100 F Rise 149 gph, Recovery @ 110 F Rise 135 gph, Recovery @ 120 F Rise 124 gph, Recovery @ 130 F Rise 115 gph, Recovery @ 140 F Rise 108 gph, Height to Cold Side Connection 4-3/4 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews