Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

85 gal., Commercial Electric Water Heater, 240 VAC, 3 Phase

  • Zoro #: G0544451
  • Mfr #: ME85-18

$2,827.87

  • Voltage: 240 VAC
  • Recovery @ 100 F Rise: 74 gph
  • Number of Elements: 4
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rheem-Ruud #ME85-18 Specifications

  • Zoro #: G0544451
  • Mfr #: ME85-18
Voltage: 240 VAC Recovery @ 100 F Rise: 74 gph
Number of Elements: 4 Height to Top of Heater: 66.25"
Commercial / Residential: Commercial Tank Capacity: 85 gal.
Standards: UL Certified Voltage - Water Heaters: 240
Vent Type: Standard Item - Water Heaters: Electric Water Heater
Recovery @ 110 F Rise: 68 gph Total Watts: 18,000
Recovery @ 50 F Rise: 149 gph Recovery @ 120 F Rise: 62 gph
Recovery @ 70 F Rise: 106 gph Amps AC: 50
Max. Pressure: 150 psi Item: Electric Water Heater
Fuel Type: Electric Temp. Range: 90 Degrees to 170 Degrees F, Preset @ 120 Degrees F
Connection Location: Top Overall Height: 66-1/4"
Manufacturers Warranty Length: 10 yr. Limited Tank Water Heater Design: Whole House
Height to Cold Side Connection: 70-1/4" Recovery @ 90 F Rise: 83.0 gph
Tank Capacity - Plumbing: 85.0 gal. Height to Top of Vent Connection: 70.25"
Phase - Water Heaters: 3 BtuH: 61,420
Water Connection: 3/4" NPT Overall Height - Water Heaters: 66-1/4"
Jacket Dia.: 28-1/4" Height to Hot Side Connection: 70-1/4"
Includes: Brass Drain Valve and Installed T and P Valve Residential / Commercial: Commercial
Phase: 3 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electric Water Heater, Commercial, Water Heater Design Whole House, Tank Capacity - Plumbing 85.0 gal., Voltage - Water Heaters 240, Phase - Water Heaters 3, 18,000 Total Watts, Overall Height - Water Heaters 66-1/4 In., Jacket Dia. 28-1/4 In., Recovery @ 90 F Rise 83.0 gph, Recovery @ 50 F Rise 149 gph, Recovery @ 70 F Rise 106 gph, Recovery @ 100 F Rise 74 gph, Recovery @ 110 F Rise 68 gph, Recovery @ 120 F Rise 62 gph

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Rheem-Ruud #ME85-18