85 gal. Commercial Electric Water Heater 480VAC, 1 or 3 Phase

RHEEM-RUUD| Zoro #: G2062067| Mfr #: ES85-18-G

$3608.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: Meets or Exceeds Standby Loss Requirements Of ASHRAE, Meets UL Sanitation(NSF), Certified For 150 PSI Max Working Pressure
Recovery @ 50 F Rise: 149 gph
Recovery @ 130 F Rise: 57 gph
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2062067 Mfr #: ES85-18-G
Standards: Meets or Exceeds Standby Loss Requirements Of ASHRAE, Meets UL Sanitation(NSF), Certified For 150 PSI Max Working PressureRecovery @ 50 F Rise: 149 gph
Recovery @ 130 F Rise: 57 gphHeight to Cold Side Connection: 4-3/4"
Total Watts: 18,000Connection Location: Side
Voltage: 480VACOverall Height: 57-11/16"
Recovery @ 110 F Rise: 68 gphMax. Pressure: 150 psi
Temp. Range: 120 Degrees to 180 Degrees F, Preset @ 120 Degrees FNumber of Elements: 3
Recovery @ 120 F Rise: 62 gphRecovery @ 70 F Rise: 106 gph
Jacket Dia.: 28-1/4"Phase: 1 or 3
Overall Width: 34"Recovery @ 90 F Rise: 83.0 gph
Residential / Commercial: CommercialRecovery @ 100 F Rise: 74 gph
Recovery @ 140 F Rise: 53 gphWater Connection: 1-1/2" NPT
Height to Hot Side Connection: 57-11/16"Amps AC: 21.5
Includes: Full Port Full Flow Brass Drain Valve and T and P ValveManufacturers Warranty Length: 3 yr. Limited Tank, 1 yr. Limited Parts
Tank Capacity: 85 gal.Item: Electric Water Heater
Country of Origin (subject to change): United States

Description

Electric Water Heater, Commercial, Tank Capacity 85 gal., Voltage 480VAC, 1 or 3 Phase, 18,000 Total Watts, Overall Height 57-11/16 In., Jacket Dia. 28-1/4 In., Overall Width 34 In., Recovery @ 90 F Rise 83.0 gph, Recovery @ 50 F Rise 149 gph, Recovery @ 70 F Rise 106 gph, Recovery @ 100 F Rise 74 gph, Recovery @ 110 F Rise 68 gph, Recovery @ 120 F Rise 62 gph, Recovery @ 130 F Rise 57 gph, Recovery @ 140 F Rise 53 gph, Height to Cold Side Connection 4-3/4 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews