SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Element, 6000W, 208V, 11.8" L, For Use With G1019523, G1565225

RHEEM-RUUD| Zoro #: G1644237| Mfr #: SP10872QH

$31.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material of Construction: CopperItem: Element, 6000W, 208V, 11.8" LPackage Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1644237 Mfr #: SP10872QH
Material of Construction: CopperItem: Element, 6000W, 208V, 11.8" L
Package Quantity: 1For Use With: 6UT02, 6UT05
Includes: Electric Element, GasketType: COMMERCIAL
Country of Origin (subject to change): Mexico

Description

Element, 6000W, 208V, 11.8 In. L, Includes Electric Element, Gasket, Material of Construction Copper, For Use With 6UT02, 6UT05

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews