Element, 3000W, 277V, For Use With G0350481

RHEEM-RUUD| Zoro #: G1249071| Mfr #: SP10875JH

$14.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Element, 3000W, 277VType: COMMERCIALPackage Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1249071 Mfr #: SP10875JH
Item: Element, 3000W, 277VType: COMMERCIAL
Package Quantity: 1For Use With: 6UT10
Includes: Electric Element, GasketCountry of Origin (subject to change): Multiple

Description

Element, 3000W, 277V, Commercial, For Use With 6UT10, Includes Electric Element, Gasket

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews