KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NG Commercial High Efficiency Gas Water Heater 100 gal., 120VAC, 130000 BtuH

RHEEM-RUUD| Zoro #: G1920091| Mfr #: GHE100ES-130

$6283.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 90 Degrees to 185 Degrees F
Vent Type: Power Vent or Power Direct Vent
Item: Commercial High Efficiency Gas Water Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1920091 Mfr #: GHE100ES-130
Temp. Range: 90 Degrees to 185 Degrees FVent Type: Power Vent or Power Direct Vent
Item: Commercial High Efficiency Gas Water HeaterRecovery @ 70 F Rise: 214 gph
Green Environmental Attribute: Commercial Gas Heater Has Thermal Efficiency Rating = 0.90Height to Gas Connection: 73-5/8"
Height to Hot Side Connection: 66"Recovery @ 140 F Rise: 107 gph
Compliance: ANSI Z21.10.3., NC code Compliant, SCAQMD Rule 1146.2Recovery @ 120 F Rise: 125 gph
Recovery @ 130 F Rise: 115 gphRecovery @ 100 F Rise: 150 gph
Jacket Dia.: 27-5/16"Ignition Type: Direct Spark Ignition
Draft Hood Size: 2", 3" or 4"Height to Cold Side Connection: 12-3/4"
Recovery @ 110 F Rise: 136 gphMax. Pressure: 150 psi
BtuH: 130,000Low Nox Burner: Yes
Includes: T and P, Full Flow Drain Valve, Front and Back Water Connections, LCD Electronic ControlTank Capacity: 100 gal.
Recovery @ 90 F Rise: 166.0 gphFirst Hour Recovery: 220gph
Altitude Range: 9000 ft.Gas Connection: 1/2"
Top Water Connection Size: 2"Fuel Type: Natural Gas
Voltage: 120VACRecovery @ 50 F Rise: 299 gph
Features: Thermal Efficiency of 92 to 95%, LCD Electronic Control, Zero Clearances, Front/Back Water Connect, 185 Max TempManufacturers Warranty Length: Limited 3 yr. Tank
Height to Top of Heater: 78-3/4"Standards: CSA, GAMA
Side Water Connection Size: 2"Height to Top of Vent Connection: 73-5/8"
Country of Origin (subject to change): United States

Description

Commercial High Efficiency Gas Water Heater, Tank Capacity 100 gal., Fuel Type Natural Gas, 130,000 BtuH, Jacket Dia. 27-5/16 In., Draft Hood Size 2 In., 3 In. or 4 In., Height to Top of Vent Connection 73-5/8 In., Recovery @ 90 F Rise 166.0 gph, Low Nox Burner Yes, Voltage 120VAC, First Hour Recovery 220gph, Max. Pressure 150 psi, Temp. Range 90 Degrees to 185 Degrees F, Vent Type Power Vent or Power Direct Vent, Ignition Type Direct Spark Ignition, Gas Connection 1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews