Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

NG Commercial High Efficiency Gas Water Heater 100 gal., 120VAC, 199000 BtuH

RHEEM-RUUD| Zoro #: G2437863| Mfr #: GHE100ES-200

$5887.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 90 Degrees to 185 Degrees F
Vent Type: Power Vent or Power Direct Vent
Item: Commercial High Efficiency Gas Water Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437863 Mfr #: GHE100ES-200
Temp. Range: 90 Degrees to 185 Degrees FVent Type: Power Vent or Power Direct Vent
Item: Commercial High Efficiency Gas Water HeaterRecovery @ 70 F Rise: 327 gph
Green Environmental Attribute: Commercial Gas Heater Has Thermal Efficiency Rating = 0.90Height to Gas Connection: 73-5/8"
Height to Hot Side Connection: 66"Recovery @ 140 F Rise: 164 gph
Compliance: ANSI Z21.10.3., NC code Compliant, SCAQMD Rule 1146.2Recovery @ 120 F Rise: 191 gph
Recovery @ 130 F Rise: 176 gphRecovery @ 100 F Rise: 229 gph
Jacket Dia.: 27-5/16"Ignition Type: Direct Spark Ignition
Draft Hood Size: 2", 3" or 4"Height to Cold Side Connection: 12-3/4"
Recovery @ 110 F Rise: 208 gphMax. Pressure: 150 psi
BtuH: 199,000Low Nox Burner: Yes
Includes: T and P, Full Flow Drain Valve, Front and Back Water Connections, LCD Electronic ControlTank Capacity: 100 gal.
Recovery @ 90 F Rise: 255.0 gphFirst Hour Recovery: 299gph
Altitude Range: 9000 ft.Gas Connection: 1/2"
Top Water Connection Size: 2"Fuel Type: Natural Gas
Voltage: 120VACRecovery @ 50 F Rise: 458 gph
Features: Thermal Efficiency of 92 to 95%, LCD Electronic Control, Zero Clearances, Front/Back Water Connect, 185 Max TempManufacturers Warranty Length: Limited 3 yr. Tank
Height to Top of Heater: 78-3/4"Standards: CSA, GAMA
Side Water Connection Size: 2"Height to Top of Vent Connection: 73-5/8"
Country of Origin (subject to change): United States

Description

Water Heater,Natural Gas,100 Gal,199,000 BTU

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews