PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

NG Commercial Gas Water Heater 100 gal., 120VAC, 199900 BtuH

RHEEM-RUUD| Zoro #: G1272424| Mfr #: GN100-200

$4851.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Space Saver Design, Spark-To-Pilot Ignition System, Sentinel Led Diagnostic System, Low Nox Burner, Full Port Full Flow Brass Drain Valve, Top, Rear And Front Water ConnectionsTop Nipple Spacing: 23"First Hour Recovery: 264 gph
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1272424 Mfr #: GN100-200
Features: Space Saver Design, Spark-To-Pilot Ignition System, Sentinel Led Diagnostic System, Low Nox Burner, Full Port Full Flow Brass Drain Valve, Top, Rear And Front Water ConnectionsTop Nipple Spacing: 23"
First Hour Recovery: 264 gphRecovery @ 110 F Rise: 176 gph
Height to Top of Vent Connection: 73-1/16"Jacket Dia.: 30-1/4"
Height to Gas Connection: 7"Includes: Full Port/Full Flow Brass Drain Valve
Recovery @ 50 F Rise: 388 gphHeight to Cold Side Connection: 23-1/4"
Tank Capacity: 100 gal.Voltage: 120VAC
Height to Hot Side Connection: 57-1/2"Recovery @ 140 F Rise: 138 gph
Height to Top of Heater: 66-1/8"Recovery @ 120 F Rise: 162 gph
Manufacturers Warranty Length: Limited 3 yr. Tank and 1 yr. PartsRecovery @ 70 F Rise: 277 gph
Low Nox Burner: YesTemp. Range: 100 Degrees to 180 Degrees F
Gas Connection: 3/4"Ignition Type: Spark to Pilot
Vent Type: StandardRecovery @ 90 F Rise: 215.0 gph
Standards: Tested According to ANSI Standards, Exceed Thermal Efficiency and Standby Loss Requirements, of ASHRAE, Exceeds Energy Efficiency Codes, Including CA Energy CommissionMax. Pressure: 150 psi
Draft Hood Size: 6"Fuel Type: Natural Gas
Item: Commercial Gas Water HeaterRecovery @ 130 F Rise: 149 gph
Side Water Connection Size: 2"BtuH: 199,900
Top Water Connection Size: 1-1/2"Recovery @ 100 F Rise: 194 gph
Country of Origin (subject to change): United States

Description

Commercial Gas Water Heater, Commercial, Tank Capacity - Plumbing 100.0 gal., Fuel Type - Water Heaters Natural Gas, 199,900 BtuH - Water Heaters, Overall Height - Water Heaters 73-1/16 In., Jacket Dia. 30-1/4 In., First Hour Recovery - Water Heaters 264 gph, Draft Hood Size 6 In., Recovery @ 90 F Rise 215.0 gph, Low Nox Burner Yes, Voltage 120VAC, Max. Pressure 150 psi, Temp. Range 100 Degrees to 180 Degrees F, Vent Type Standard, Ignition Type Spark to Pilot, Energy Factor -

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews