- Home
- /
- Plumbing
- /
- Water Heaters
- /
- Gas Water Heaters
- /
- Natural Gas Commercial High Efficiency Water Heater, 100 gal., 120VAC
Shop Alternate Products
This Product is Discontinued
Rheem-Ruud
Natural Gas Commercial High Efficiency Water Heater, 100 gal., 120VAC (Discontinued)
Mfr # GHE100ES-250A
Zoro # G0708583
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Capacity 100 gal.
- Fuel Type Natural Gas
- BtuH 250,000
- Voltage 120VAC
- Temp. Range 90 Degrees to 185 Degrees F
Customers Also Purchased
- Brand Rheem-Ruud
-
MFR #
GHE100ES-250A
-
Zoro #
G0708583
- UPC # 203525924664
- Country of Origin United States
- Category Gas Water Heaters
Dimensions
Jacket Dia. | 27 5/16 in |
Height to Top of Heater | 78-3/4" |
Draft Hood Size | 3 in or 4 in |
Height to Cold Side Connection | 12-3/4" |
Height to Hot Side Connection | 66" |
Side Water Connection Size | 2" |
Top Water Connection Size | 2" |
Height to Gas Connection | 73-5/8" |
Height to Top of Vent Connection | 73-5/8" |
Overall Height - Water Heaters | 73 5/8 in |
Manufacturers Warranty Length | Limited 3 yr. Tank |
Details
Tank Capacity | 100 gal. |
Fuel Type | Natural Gas |
BtuH | 250,000 |
Voltage | 120VAC |
Temp. Range | 90 Degrees to 185 Degrees F |
Low Nox Burner | Yes |
Vent Type | Power Vent or Power Direct Vent |
Gas Connection | 3/4" |
Standards | CSA, GAMA |
Ignition Type | Direct Spark Ignition |
Tank Capacity - Plumbing | 100.0 gal |
First Hour Recovery | 352gph |
Fuel Type - Water Heaters | Natural Gas |
BtuH - Water Heaters | 250,000 |
Recovery @ 140 F Rise | 201 gph |
Recovery @ 70 F Rise | 403 gph |
Features | Thermal Efficiency of 92 to 95%, LCD Electronic Control, Zero Clearances, Front/Back Water Connect, 185 Max Temp |
Recovery @ 110 F Rise | 256 gph |
Recovery @ 50 F Rise | 564 gph |
First Hour Recovery - Water Heaters | 352 gph |
Altitude Range | 9000 ft. |
Item - Water Heaters | Gas Water Heater |
Recovery @ 100 F Rise | 285 gph |
Includes | T and P, Full Flow Drain Valve, Front and Back Water Connections, LCD Electronic Control |
Green Environmental Attribute | Commercial Gas Heater Has Thermal Efficiency Rating = 0.90 |
Recovery @ 90 F Rise | 313.0 gph |
Residential / Commercial | Commercial |
Item | Commercial High Efficiency Water Heater |
Recovery @ 120 F Rise | 235 gph |
Commercial / Residential | Commercial |
Compliance | ANSI Z21.10.3., NC code Compliant, SCAQMD Rule 1146.2 |
Recovery @ 130 F Rise | 217 gph |
Max. Pressure | 160 psi |
Description
Commercial High Efficiency Gas Water Heater, Tank Capacity 100 gal., Vent Type Power Vent or Power Direct Vent, Features Thermal Efficiency of 92 to 95 Percent, LCD Electronic Control, Zero Clearances, Front/Back Water Connect, 185 Max Temp, Ignition Type Direct Spark Ignition, Includes T and P, Full Flow Drain Valve, Front and Back Water Connections, LCD Electronic Control
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
- $5.5610% off
On page
1 of 1