NG Commercial Gas Water Heater 100 gal., 120VAC, 76000 BtuH

RHEEM-RUUD| Zoro #: G2225002| Mfr #: G100-80N

$2396.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psiLow Nox Burner: YesDraft Hood Size: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2225002 Mfr #: G100-80N
Max. Pressure: 150 psiLow Nox Burner: Yes
Draft Hood Size: 4"Top Water Connection Size: 1"
Height to Gas Connection: 15"Recovery @ 130 F Rise: 57 gph
Energy Factor: -Recovery @ 70 F Rise: 105 gph
Recovery @ 50 F Rise: 147 gphIncludes: Brass Drain Valve and Factory Installed T and P Valve
Recovery @ 100 F Rise: 74 gphHeight to Top of Heater: 65-3/4"
Vent Type: StandardBtuH: 76,000
Temp. Range: 40 Degrees to 160 Degrees FFuel Type: Natural Gas
Features: Space Saving Design, Automatic ControlsStandards: CSA, Meets Or Exceeds National Appliance Energy Conservation Act and ASHRAE Requirements
Height to Top of Vent Connection: 69-5/8"Recovery @ 110 F Rise: 67 gph
Voltage: 120VACIgnition Type: Standing Pilot, Manual Lite
First Hour Recovery: 144 gphRecovery @ 90 F Rise: 82.0 gph
Gas Connection: 1/2"Jacket Dia.: 28-1/4"
Item: Commercial Gas Water HeaterTop Nipple Spacing: 11"
Recovery @ 140 F Rise: 53 gphManufacturers Warranty Length: Limited 3 yr. Tank and 1 yr. Parts
Recovery @ 120 F Rise: 61 gphTank Capacity: 100 gal.
Country of Origin (subject to change): United States

Description

Commercial Gas Water Heater, Commercial, Tank Capacity - Plumbing 100.0 gal., Fuel Type - Water Heaters Natural Gas, 76,000 BtuH - Water Heaters, Overall Height - Water Heaters 69-5/8 In., Jacket Dia. 28-1/4 In., First Hour Recovery - Water Heaters 144 gph, Draft Hood Size 4 In., Recovery @ 90 F Rise 82.0 gph, Low Nox Burner Yes, Voltage 120VAC, Max. Pressure 150 psi, Temp. Range 40 Degrees to 160 Degrees F, Vent Type Standard, Ignition Type Standing Pilot, Manual Lite, Energy Factor -

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews