KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NG Commercial Gas Water Heater 72 gal., 120VAC, 250000 BtuH

RHEEM-RUUD| Zoro #: G0680102| Mfr #: G72-250A

$6747.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 100 Degrees to 180 Degrees F
Vent Type: Standard
Item: Commercial Gas Water Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0680102 Mfr #: G72-250A
Temp. Range: 100 Degrees to 180 Degrees FVent Type: Standard
Item: Commercial Gas Water HeaterRecovery @ 70 F Rise: 346 gph
Height to Gas Connection: 7"Height to Hot Side Connection: 58-5/8"
Recovery @ 140 F Rise: 173 gphDraft Hood Size: 6"
Recovery @ 120 F Rise: 202 gphRecovery @ 130 F Rise: 186 gph
Recovery @ 100 F Rise: 242 gphJacket Dia.: 26-1/4"
Ignition Type: Spark to PilotHeight to Cold Side Connection: 25"
Recovery @ 110 F Rise: 220 gphMax. Pressure: 160 psi
BtuH: 250,000Low Nox Burner: No
Top Nipple Spacing: 20"Includes: T and P Valve
Tank Capacity: 72 gal.Recovery @ 90 F Rise: 269.0 gph
First Hour Recovery: 293 gphGas Connection: 3/4"
Top Water Connection Size: 1-1/2"Fuel Type: Natural Gas
Voltage: 120VACRecovery @ 50 F Rise: 485 gph
Features: Universal Tank Design, Low Profile Automatic Flue Damper, System Sentinel LED Diagnostic, Full Flow Brass Drain ValveManufacturers Warranty Length: Limited 3 yr. Tank and 1 yr. Parts
Height to Top of Heater: 64-1/2"Standards: Meet or Exceed the Thermal Efficiency and Standby Loss Requirements of Current ASHRAE Standard, Design Certified By CSA, Meet All Safety Construction Requirements of ANSI
Side Water Connection Size: 1-1/2"Height to Top of Vent Connection: 71-1/16"
Country of Origin (subject to change): United States

Description

Commercial Gas Water Heater, Tank Capacity 72 gal., Fuel Type Natural Gas, 250,000 BtuH, Jacket Dia. 26-1/4 In., Draft Hood Size 6 In., Height to Top of Vent Connection 71-1/16 In., Recovery @ 90 F Rise 269.0 gph, Low Nox Burner No, Voltage 120VAC, First Hour Recovery 293 gph, Max. Pressure 160 psi, Temp. Range 100 Degrees to 180 Degrees F, Vent Type Standard, Ignition Type Spark to Pilot, Energy Factor -, Gas Connection 3/4 In., Top Water Connection Size 1-1/2 In.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : TX
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews