NG Commercial Gas Water Heater 75 gal., 75100 BtuH

RHEEM-RUUD| Zoro #: G2300076| Mfr #: G75-75N-2

$1947.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fuel Type: Natural Gas
Features: Universal Tank Design, Low Profile Automatic Flue Damper, System Sentinel LED Diagnostic, Full Flow Brass Drain Valve
Height to Top of Vent Connection: 64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300076 Mfr #: G75-75N-2
Fuel Type: Natural GasFeatures: Universal Tank Design, Low Profile Automatic Flue Damper, System Sentinel LED Diagnostic, Full Flow Brass Drain Valve
Height to Top of Vent Connection: 64"BtuH: 75,100
Manufacturers Warranty Length: Limited 3 yr. Tank and 1 yr. PartsTop Water Connection Size: 1"
Recovery @ 70 F Rise: 104 gphItem: Commercial Gas Water Heater
Standards: Meet or Exceed the Thermal Efficiency and Standby Loss Requirements of Current ASHRAE Standard, Design Certified By CSA, Meet All Safety Construction Requirements of ANSIGas Connection: 1/2"
Height to Top of Heater: 60"Recovery @ 90 F Rise: 91.0 gph
Low Nox Burner: YesRecovery @ 120 F Rise: 61 gph
Jacket Dia.: 26-1/4"Recovery @ 110 F Rise: 66 gph
Recovery @ 130 F Rise: 56 gphIncludes: T and P Valve
Tank Capacity: 75 gal.First Hour Recovery: 125 gph
Draft Hood Size: 4"Height to Gas Connection: 13-1/4"
Ignition Type: Standing PilotSide Water Connection Size: 1"
Recovery @ 100 F Rise: 73 gphMax. Pressure: 150 psi
Temp. Range: 100 Degrees to 180 Degrees FRecovery @ 50 F Rise: 146 gph
Vent Type: StandardTop Nipple Spacing: 11"
Country of Origin (subject to change): United States

Description

Water Heater,Natural Gas,75 Gal,Standing Pilot

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews