PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

NG Commercial Gas Water Heater 76 gal., 120VAC, 180000 BtuH

RHEEM-RUUD| Zoro #: G1920895| Mfr #: G76-180

$5516.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psiLow Nox Burner: NoDraft Hood Size: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1920895 Mfr #: G76-180
Max. Pressure: 150 psiLow Nox Burner: No
Draft Hood Size: 6"Top Water Connection Size: 1-1/2"
Height to Gas Connection: 7"Recovery @ 130 F Rise: 164 gph
Energy Factor: -Recovery @ 70 F Rise: 249 gph
Recovery @ 50 F Rise: 349 gphIncludes: Automatic Flue Damper, Full Port, Full Flow Brass Drain Valve
Recovery @ 100 F Rise: 175 gphHeight to Top of Heater: 64"
Vent Type: StandardBtuH: 180,000
Side Water Connection Size: 1-1/2"Temp. Range: 100 Degrees to 180 Degrees F
Fuel Type: Natural GasFeatures: Universal Tank, Space-Saver Design, Spark-To-Pilot Ignition System, Sentinel Led Diagnostic System
Standards: Tested According to ANSI Standards, Exceed Thermal Efficiency and Standby Loss Requirements, of ASHRAE, Exceeds Energy Efficiency Codes, Including CA Energy CommissionHeight to Top of Vent Connection: 68-13/16"
Recovery @ 110 F Rise: 159 gphVoltage: 120VAC
Height to Cold Side Connection: 25"Ignition Type: Spark to Pilot
First Hour Recovery: 228 gphRecovery @ 90 F Rise: 194.0 gph
Gas Connection: 3/4"Jacket Dia.: 26-1/4"
Item: Commercial Gas Water HeaterTop Nipple Spacing: 20"
Height to Hot Side Connection: 58-5/8"Recovery @ 140 F Rise: 125 gph
Manufacturers Warranty Length: Limited 3 yr. Tank and 1 yr. PartsRecovery @ 120 F Rise: 145 gph
Tank Capacity: 76 gal.Country of Origin (subject to change): United States

Description

Commercial Gas Water Heater, Commercial, Tank Capacity - Plumbing 76.0 gal., Fuel Type - Water Heaters Natural Gas, 180,000 BtuH - Water Heaters, Overall Height - Water Heaters 68-13/16 In., Jacket Dia. 26-1/4 In., First Hour Recovery - Water Heaters 228 gph, Draft Hood Size 6 In., Recovery @ 90 F Rise 194.0 gph, Low Nox Burner No, Voltage 120VAC, Max. Pressure 150 psi, Temp. Range 100 Degrees to 180 Degrees F, Vent Type Standard, Ignition Type Spark to Pilot, Energy Factor -

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : TX
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews