KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NG Commercial Gas Water Heater 76 gal., 120VAC, 199900 BtuH

RHEEM-RUUD| Zoro #: G0331527| Mfr #: G76-200

$3848.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fuel Type: Natural Gas
Features: Universal Tank Design, Low Profile Automatic Flue Damper, System Sentinel LED Diagnostic, Full Flow Brass Drain Valve
Height to Top of Vent Connection: 68-13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0331527 Mfr #: G76-200
Fuel Type: Natural GasFeatures: Universal Tank Design, Low Profile Automatic Flue Damper, System Sentinel LED Diagnostic, Full Flow Brass Drain Valve
Height to Top of Vent Connection: 68-13/16"BtuH: 199,900
Manufacturers Warranty Length: Limited 3 yr. Tank and 1 yr. PartsHeight to Cold Side Connection: 25"
Top Water Connection Size: 1-1/2"Recovery @ 140 F Rise: 138 gph
Recovery @ 70 F Rise: 277 gphHeight to Gas Connection: 7"
Item: Commercial Gas Water HeaterStandards: Meet or Exceed the Thermal Efficiency and Standby Loss Requirements of Current ASHRAE Standard, Design Certified By CSA, Meet All Safety Construction Requirements of ANSI
Gas Connection: 3/4"Height to Top of Heater: 64"
Recovery @ 90 F Rise: 215.0 gphLow Nox Burner: No
Voltage: 120VACRecovery @ 120 F Rise: 162 gph
Jacket Dia.: 26-1/4"Recovery @ 110 F Rise: 176 gph
Recovery @ 130 F Rise: 149 gphTank Capacity: 76 gal.
First Hour Recovery: 247 gphDraft Hood Size: 6"
Ignition Type: Spark to PilotSide Water Connection Size: 1-1/2"
Recovery @ 100 F Rise: 194 gphMax. Pressure: 150 psi
Temp. Range: 100 Degrees to 180 Degrees FRecovery @ 50 F Rise: 388 gph
Vent Type: StandardHeight to Hot Side Connection: 58-5/8"
Top Nipple Spacing: 20"Country of Origin (subject to change): United States

Description

Commercial Gas Water Heater, Tank Capacity 76 gal., Fuel Type Natural Gas, 199,900 BtuH, Jacket Dia. 26-1/4 In., Draft Hood Size 6 In., Height to Top of Vent Connection 68-13/16 In., Recovery @ 90 F Rise 215.0 gph, Low Nox Burner No, Voltage 120VAC, First Hour Recovery 247 gph, Max. Pressure 150 psi, Temp. Range 100 Degrees to 180 Degrees F, Vent Type Standard, Ignition Type Spark to Pilot, Energy Factor -, Gas Connection 3/4 In., Top Water Connection Size 1-1/2 In.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : TX
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews