KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LP Commercial Gas Water Heater 76 gal., 120VAC, 199900 BtuH

RHEEM-RUUD| Zoro #: G1150597| Mfr #: G76-200

$4233.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fuel Type: Liquid Propane
Features: Universal Tank, Space-Saver Design, Spark-To-Pilot Ignition System, Sentinel Led Diagnostic System
Height to Top of Vent Connection: 68-13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1150597 Mfr #: G76-200
Fuel Type: Liquid PropaneFeatures: Universal Tank, Space-Saver Design, Spark-To-Pilot Ignition System, Sentinel Led Diagnostic System
Height to Top of Vent Connection: 68-13/16"BtuH: 199,900
Manufacturers Warranty Length: Limited 3 yr. Tank and 1 yr. PartsHeight to Cold Side Connection: 25"
Top Water Connection Size: 1-1/2"Recovery @ 140 F Rise: 138 gph
Recovery @ 70 F Rise: 277 gphHeight to Gas Connection: 7"
Item: Commercial Gas Water HeaterStandards: Tested According to ANSI Standards, Exceed Thermal Efficiency and Standby Loss Requirements, of ASHRAE, Exceeds Energy Efficiency Codes, Including CA Energy Commission
Gas Connection: 3/4"Height to Top of Heater: 64"
Recovery @ 90 F Rise: 215.0 gphLow Nox Burner: No
Recovery @ 120 F Rise: 162 gphJacket Dia.: 26-1/4"
Recovery @ 110 F Rise: 176 gphRecovery @ 130 F Rise: 149 gph
Includes: Automatic Flue Damper, Full Port, Full Flow Brass Drain ValveTank Capacity: 76 gal.
First Hour Recovery: 247 gphDraft Hood Size: 6"
Ignition Type: Spark to PilotSide Water Connection Size: 1-1/2"
Recovery @ 100 F Rise: 194 gphMax. Pressure: 150 psi
Temp. Range: 100 Degrees to 180 Degrees FRecovery @ 50 F Rise: 388 gph
Vent Type: StandardVoltage: 120VAC
Height to Hot Side Connection: 58-5/8"Top Nipple Spacing: 20"
Country of Origin (subject to change): United States

Description

Commercial Gas Water Heater, Commercial, Tank Capacity - Plumbing 76.0 gal., Fuel Type - Water Heaters Liquid Propane, 199,900 BtuH - Water Heaters, Overall Height - Water Heaters 68-13/16 In., Jacket Dia. 26-1/4 In., First Hour Recovery - Water Heaters 247 gph, Draft Hood Size 6 In., Recovery @ 90 F Rise 215.0 gph, Low Nox Burner No, Voltage 120VAC, Max. Pressure 150 psi, Temp. Range 100 Degrees to 180 Degrees F, Vent Type Standard, Ignition Type Spark to Pilot, Energy Factor -

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews