Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Natural Gas Commercial Gas Water Heater, 82 gal., 120VAC, 156,000 BtuH

  • Zoro #: G0541633
  • Mfr #: G82-156

$4,512.78

  • Height to Gas Connection: 7"
  • Item - Water Heaters: Gas Water Heater
  • Commercial / Residential: Commercial
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rheem-Ruud #G82-156 Specifications

  • Zoro #: G0541633
  • Mfr #: G82-156
Height to Gas Connection: 7" Item - Water Heaters: Gas Water Heater
Commercial / Residential: Commercial Recovery @ 90 F Rise: 168.0 gph
Tank Capacity: 82 gal. BtuH - Water Heaters: 156,000
Height to Top of Vent Connection: 68-13/16" Recovery @ 120 F Rise: 126 gph
Features: Integrated, Self Diagnostic System Control, Thermostat and Gas Valve and Electronic Ignition System Voltage: 120VAC
Recovery @ 70 F Rise: 216 gph Top Water Connection Size: 1-1/2"
Includes: Brass Drain Valve and Factory Installed T and P Valve Temp. Range: Upto 180 Degrees F
Height to Hot Side Connection: 58-5/8" Gas Connection: 3/4"
Tank Capacity - Plumbing: 82.0 gal. Height to Cold Side Connection: 25"
Manufacturers Warranty Length: Limited 3 yr. Tank and 1 yr. Parts Standards: Meets or Exceeds National Appliance Energy Conservation Act and ASHRAE Requirements
Side Water Connection Size: 1-1/2" Recovery @ 110 F Rise: 138 gph
Low Nox Burner: No Fuel Type: Natural Gas
Residential / Commercial: Commercial Vent Type: Heavy-Duty
Max. Pressure: 150 psi First Hour Recovery - Water Heaters: 209 gph
Recovery @ 130 F Rise: 116 gph Top Nipple Spacing: 20"
Recovery @ 50 F Rise: 303 gph Item: Commercial Gas Water Heater
Height to Top of Heater: 68-13/16" Draft Hood Size: 6"
Fuel Type - Water Heaters: Natural Gas Jacket Dia.: 26-1/4"
Recovery @ 140 F Rise: 108 gph Ignition Type: Spark to Pilot
Recovery @ 100 F Rise: 151 gph BtuH: 156,000
First Hour Recovery: 209 gph Uniform Energy Factor: -
Overall Height - Water Heaters: 68-13/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Gas water heaters can heat a stream of water as it heads to your pipes, so you don't have to rely on a tank of hot water, which can get expensive. This Commercial Gas Water Heater includes characteristics like: TANK CAPACITY: 82 gal., FUEL TYPE: Natural Gas, VOLTAGE: 120VAC

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : TX
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Rheem-Ruud #G82-156