KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NG Commercial Gas Water Heater 90 gal., 120VAC, 715000 BtuH

RHEEM-RUUD| Zoro #: G0839395| Mfr #: GX90-715A

$12871.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 100 Degrees to 180 Degrees F
Vent Type: Standard
Item: Commercial Gas Water Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0839395 Mfr #: GX90-715A
Temp. Range: 100 Degrees to 180 Degrees FVent Type: Standard
Item: Commercial Gas Water HeaterRecovery @ 70 F Rise: 991 gph
Height to Hot Side Connection: 59"Recovery @ 140 F Rise: 495 gph
Draft Hood Size: 10"Recovery @ 120 F Rise: 578 gph
Recovery @ 130 F Rise: 533 gphRecovery @ 100 F Rise: 693 gph
Jacket Dia.: 30"Ignition Type: Spark to Pilot
Height to Cold Side Connection: 25"Recovery @ 110 F Rise: 630 gph
BtuH: 715,000Max. Pressure: 160 psi
Low Nox Burner: YesIncludes: T and P Relief Valve, Full Port, Full Flow Brass Drain Valve Hand-Hole Cleanout
Tank Capacity: 90 gal.Recovery @ 90 F Rise: 770.0 gph
First Hour Recovery: 756 gphGas Connection: 1"
Top Water Connection Size: 2"Fuel Type: Natural Gas
Voltage: 120VACRecovery @ 50 F Rise: 1387 gph
Features: Cannot Be Installed Over Altitude of 2000 ft., Specialized Burner Assembly, Spark-To-Pilot Ignition System, Diagnostic System, Space Saving Design, Low Profile Automatic Flu DamperManufacturers Warranty Length: Limited 3 yr. Tank and 1 yr. Parts
Height to Top of Heater: 68"Standards: UL Certified, Meets ANSI Z21.10.3-2001 Requirements, GAMA Rated
Side Water Connection Size: 2"Height to Top of Vent Connection: 74-1/2"
Country of Origin (subject to change): United States

Description

Commercial Gas Water Heater, Tank Capacity 90 gal., Fuel Type Natural Gas, 715,000 BtuH, Jacket Dia. 30 In., Draft Hood Size 10 In., Height to Top of Vent Connection 74-1/2 In., Recovery @ 90 F Rise 770.0 gph, Low Nox Burner Yes, Voltage 120VAC, First Hour Recovery 756 gph, Max. Pressure 160 psi, Temp. Range 100 Degrees to 180 Degrees F, Vent Type Standard, Ignition Type Spark to Pilot, Energy Factor -, Gas Connection 1 In., Top Water Connection Size 2 In., Height to Top of Heater 68 In.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, TX
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews